Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G294 Selector Switch Illuminated Standard | AC4NPX

DAYTON 30G294 Selector Switch Illuminated Standard

Item: AC4NPX Model: 30G294
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIlluminated Selector Switch
Basic MaterialMetal
Bezel ColorChrome
Bezel MaterialChrome Die Cast Aluminum , Die Cast Aluminum
CamNo Cam , Short
ColorYellow
Ip RatingNot Rated
Lamp Module TypeModule Not Included
Lamp Module VoltageModule Not Included
Lamp TypeLED
Lamp VoltageNot Rated
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Directions3
Number Of Positions3
Operator Head MaterialPolycarbonate
Position3
Replacement LampNot Applicable
Switch Operation @ Position AX
Switch Operation @ Position BO
Switch Operation @ Position CX
Type Of OperatorLever
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Operator IlluminationIlluminated
Panel Mounting Hole Diameter22 mm
StandardsCE, CSA, IEC, UL LISTED
Switch Function @ 1st PositionOn
Switch Function @ 2nd PositionOff
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)3.56
Ship length (cm)3.3
Ship width (cm)4.57
HS code8538906000
Country of OriginIN

Product Variants

ProductModelCamBezel MaterialNumber Of PositionsSwitch Operation @ Position ASwitch Operation @ Position BSwitch Operation @ Position CIp RatingLamp Module TypePrice
DAYTON 30G292 Selector Switch Illuminated Standard | AC4NPV 30G292ShortDie Cast Aluminum3XOXNot RatedModule Not Included€37.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G294 Selector Switch Illuminated Standard
€33.09 /unit