Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G285 Selector Switch Non-illuminated Keyed | AC4NPM

DAYTON 30G285 Selector Switch Non-illuminated Keyed

Item: AC4NPM Model: 30G285
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€15.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Basic MaterialMetal
BezelChrome
Bezel ColorChrome
Bezel FinishChrome Plated
Bezel MaterialMetal
CamNo Cam
ColorBlack
IncludesKey
Ip RatingNot Rated
Key Number455
Key RemovalAny Position
MaterialChrome
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Operator Head MaterialChrome
Position2
Switch Operation @ Position AO
Switch Operation @ Position BX
Switch Operation @ Position CNo Third Position
Switch Operation @ Position DNo Fourth Position
Type Of OperatorKeyed
Key Removal PositionAny Position
Panel Mounting Hole Diameter22 mm

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)3.05
Ship width (cm)4.57
HS code8538906000
Country of OriginIN

Product Variants

ProductModelCamKey NumberKey RemovalOperator Head MaterialBezel ColorMaterialSwitch Operation @ Position ASwitch Operation @ Position BPrice
DAYTON 30G280 Selector Switch Non-illuminated Standard | AC4NPG 30G280ShortNO KEYNo KeyPlasticBlackPlasticOX€13.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G285 Selector Switch Non-illuminated Keyed
€15.07 /unit