Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G280 Selector Switch Non-illuminated Standard | AC4NPG

DAYTON 30G280 Selector Switch Non-illuminated Standard

Item: AC4NPG Model: 30G280
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€11.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNon-Illuminated Select Switch
Basic MaterialPlastic
BezelChrome
Bezel ColorBlack
Bezel FinishChrome Plated
Bezel MaterialPlastic
CamNo Cam , Short
ColorBlack
Ip RatingNot Rated
Key NumberNO KEY
Key RemovalNo Key
MaterialPlastic
Nema RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Operator Head MaterialPlastic
Position2
Switch Operation @ Position AO
Switch Operation @ Position BX
Switch Operation @ Position CNo Third Position
Switch Operation @ Position DNo Fourth Position
Type Of OperatorLever
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Operator IlluminationNon Illuminated
Panel Mounting Hole Diameter22 mm
StandardsCE, CSA, IEC, UL LISTED
Switch Function @ 1st PositionOff
Switch Function @ 2nd PositionOn
Switch Head TypeShort Lever

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)3.3
Ship length (cm)2.79
Ship width (cm)4.57
HS code8538906000
Country of OriginIN

Product Variants

ProductModelCamKey NumberKey RemovalOperator Head MaterialBezel ColorMaterialSwitch Operation @ Position ASwitch Operation @ Position BPrice
DAYTON 30G285 Selector Switch Non-illuminated Keyed | AC4NPM 30G285No Cam455Any PositionChromeChromeChromeOX€16.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G280 Selector Switch Non-illuminated Standard
€11.84 /unit