Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G257 E-stop Push Button Non-illuminated 22mm 1nc Red | AC4NNG

DAYTON 30G257 E-stop Push Button Non-illuminated 22mm 1nc Red

Item: AC4NNG Model: 30G257
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEmergency Stop Push Button
ActionMaintained Key Release
Action TypeMaintained Key Release
Basic MaterialMetal
BezelChrome
Bezel FinishChrome
ColorRed
Contact Rating10A @ 600V AC
Diameter40 mm
Head MaterialNitrile Rubber
LegendNo Legend
MaterialMetal
Nema Contact Rating DesignationA600/Q600
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Number Of Operators1
Terminal ConnectionPressure Plate
Terminal Connection TypePressure Plate
Type Of Operator40 mm Dia. Mushroom
Ac Contact Rating10A @ 600V
Bezel MaterialChrome Die Cast Aluminum
Contact Form1NC
Display Qty1
Head/lens ColorRed
Mushroom Head Diameter40 mm
Nema Enclosure RatingNEMA 1, NEMA 2, NEMA 3, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Operator MaterialMetal
Panel Mounting Hole Diameter22 mm
Product TypeEmergency Stop Push Buttons
Push Button StyleMushroom Head
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)9.4
Ship length (cm)4.06
Ship width (cm)4.32
HS code8536509035
Country of OriginIN

Product Details:

    • Illuminated / Non-Illuminated (Non-Illuminated)

Product Variants

ProductModelTerminal ConnectionHead MaterialColorTerminal Connection TypeNumber Of OperatorsDiameterNema Contact Rating DesignationBezel FinishPrice
DAYTON 30G249 E-stop Push Button Non-illuminated 22mm 1nc Red | AC4NMY 30G249Pressure PlateNitrile RubberRedPressure Plate140 mmA600/Q600Chrome€53.28
DAYTON 30G251 E-stop Push Button Non-illuminated 22mm 1no/1nc | AC4NNA 30G251Pressure PlateNitrile RubberRedPressure Plate140 mmA600/Q600Chrome€23.46
DAYTON 30G253 E-stop Push Button Non-illuminated 22mm 1nc Red | AC4NNC 30G253Pressure PlateNitrile RubberRedPressure Plate140 mmA600/Q600Chrome€52.58
DAYTON 30G255 E-stop Push Button Non-illuminated 22mm 1no/1nc | AC4NNE 30G255Pressure PlateNitrile RubberRedPressure Plate140 mmA600/Q600Chrome€78.58
DAYTON 30G258 E-stop Push Button Non-illuminated 22mm 1no/1nc | AC4NNH 30G258Pressure PlateNitrile RubberRedPressure Plate140 mmA600/Q600Chrome€28.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G257 E-stop Push Button Non-illuminated 22mm 1nc Red
€24.74 /unit