Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 30G188 Lamp Module And Contact Block 1no/1nc | AC4NKH

DAYTON 30G188 Lamp Module And Contact Block 1no/1nc

Item: AC4NKH Model: 30G188
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp Module and Contact Block
ColorGreen
For Use WithChrome Operators
Lamp Module Voltage120V AC
Lamp TypeLED
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Terminal TypeScrew
Compatible Product TypeChrome Operators
Includes BulbBulb Included
Lamp Bulb ColorGreen
Lamp Bulb TypeLED
Panel Mounting Hole Diameter22 mm
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.87
Ship length (cm)3.3
Ship width (cm)4.32
HS code8531800050
Country of OriginIN

Product Variants

ProductModelLamp Module VoltageLamp TypePrice
DAYTON 30G151 Lamp Module And Contact Block 22mm 1no | AC4NHT 30G15124V AC/DCLED€18.25
DAYTON 30G168 Lamp Module And Contact Block 22mm 2no | AC4NJL 30G16824V AC/DCLED€18.57
DAYTON 30G169 Lamp Module And Contact Block 22mm 1nc | AC4NJM 30G169120V ACLED€27.79
DAYTON 30G182 Lamp Module And Contact Block 22mm 1no | AC4NKB 30G182120V ACLED€18.59
DAYTON 30G190 Lamp Module And Contact Block 1no/1nc | AC4NKK 30G190120V ACLED€20.37
DAYTON 30G195 Lamp Module And Contact Block 22mm 2no | AC4NKQ 30G195120V ACLED€24.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G188 Lamp Module And Contact Block 1no/1nc
€19.93 /unit