DAYTON 30G168 Lamp Module And Contact Block 22mm 2no | AC4NJL

DAYTON 30G168 Lamp Module And Contact Block 22mm 2no

Item: AC4NJL Model: 30G168
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemLamp Module and Contact Block
ColorYellow
For Use WithChrome Operators
Lamp Module Voltage24V AC/DC
Lamp TypeLED
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 4X
Terminal TypeScrew
Compatible Product TypeChrome Operators
Contact Form2NO
Includes BulbBulb Included
Lamp Bulb ColorYellow
Lamp Bulb TypeLED
Panel Mounting Hole Diameter22 mm
StandardsCE, CSA, IEC, UL LISTED
Terminal Connection TypeScrew

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)7.87
Ship length (cm)3.05
Ship width (cm)4.06
HS code8531800050
Country of OriginIN

Product Variants

ProductModelLamp Module VoltageLamp TypePrice
DAYTON 30G151 Lamp Module And Contact Block 22mm 1no | AC4NHT 30G15124V AC/DCLED€18.25
DAYTON 30G169 Lamp Module And Contact Block 22mm 1nc | AC4NJM 30G169120V ACLED€27.79
DAYTON 30G182 Lamp Module And Contact Block 22mm 1no | AC4NKB 30G182120V ACLED€18.59
DAYTON 30G188 Lamp Module And Contact Block 1no/1nc | AC4NKH 30G188120V ACLED€21.77
DAYTON 30G190 Lamp Module And Contact Block 1no/1nc | AC4NKK 30G190120V ACLED€20.37
DAYTON 30G195 Lamp Module And Contact Block 22mm 2no | AC4NKQ 30G195120V ACLED€24.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 30G168 Lamp Module And Contact Block 22mm 2no