Item | Centrifugal Pump |
Amps | 3.8/7.6-8.3A |
Bearing Type | Ball |
Best Efficiency Flow | 95 GPM |
Best Efficiency Flow Range @ Head | 40 to 87 GPM @ 100 to 50 ft. |
Best Efficiency Flow Rate @ Head | 70 GPM @ 72 ft. |
Best Efficiency Head | 57 ft. |
Compatible Discharge Pipe Size | 1 1/4" |
Compatible Intake Pipe Size | 1 1/2" |
Drain Plug | Easily Accessible |
Duty | Continuous |
Duty Cycle | Continuous |
Features | Continuous High Pressure Circulation |
Feet Of Head (minimum) | 10 ft. |
Flow Rate @ 1 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 10 Ft Of Head (maximum) | 107 GPM |
Flow Rate @ 100 Ft Of Head (maximum) | 43 GPM |
Flow Rate @ 120 Ft Of Head (maximum) | 17 GPM |
Flow Rate @ 140 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 15 Ft Of Head (maximum) | 105 GPM |
Flow Rate @ 160 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 180 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 20 Ft Of Head (maximum) | 103 GPM |
Flow Rate @ 200 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 220 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 240 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 260 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 280 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 30 Ft Of Head (maximum) | 98 GPM |
Flow Rate @ 300 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 40 Ft Of Head (maximum) | 92 GPM |
Flow Rate @ 5 Ft Of Head (maximum) | Not Applicable |
Flow Rate @ 50 Ft Of Head (maximum) | 87 GPM |
Flow Rate @ 60 Ft Of Head (maximum) | 79 GPM |
Flow Rate @ 70 Ft Of Head (maximum) | 72 GPM |
Flow Rate @ 80 Ft Of Head (maximum) | 63 GPM |
Flow Rate @ 90 Ft Of Head (maximum) | 55 GPM |
For Media Type | Non-Flammable Liquids |
For Use With Potable Systems | No |
Frame | 56J |
Height | 8.9" |
Housing Material | Cast Iron |
Hp | 3 hp |
Hp - Pumps | 3 hp |
Impeller Design | Closed |
Impeller Material | Brass |
Impeller Type | Closed |
Includes | Manual |
Inlet Pressure | 200 psi |
Length | 17 1/5" |
Max. Case Pressure | 200 psi |
Max. Feet Of Head | 130 ft. |
Max. Flow Rate @ 10 Ft. | 107 GPM |
Max. Flow Rate @ 100 Ft. | 43 GPM |
Max. Flow Rate @ 110 Ft. | 32 GPM |
Max. Flow Rate @ 120 Ft. | 17 GPM |
Max. Flow Rate @ 130 Ft. | 2 GPM |
Max. Flow Rate @ 140 Ft. | 105 GPM |
Max. Flow Rate @ 15 Ft. | 105 GPM |
Max. Flow Rate @ 20 Ft. | 103 GPM |
Max. Flow Rate @ 25 Ft. | 100 GPM |
Max. Flow Rate @ 30 Ft. | 98 GPM |
Max. Flow Rate @ 40 Ft. | 92 GPM |
Max. Flow Rate @ 50 Ft. | 87 GPM |
Max. Flow Rate @ 60 Ft. | 79 GPM |
Max. Flow Rate @ 70 Ft. | 72 GPM |
Max. Flow Rate @ 80 Ft. | 63 GPM |
Max. Flow Rate @ 90 Ft. | 55 GPM |
Max. Flow Rate @ Head | 107 GPM @ 10 ft. |
Max. Head | 130 ft. , 131 ft. |
Max. Liquid Temp. | 200°F |
Max. Operating Pressure | 56 psi |
Max. Solid Dia. | 5/16" |
Max. Specific Gravity | 1 |
Media Type | Non Flammable Liquids |
Min. Flow Rate @ Head | 2 GPM @ 130 ft. |
Min. Head | 10 ft. |
Motor Enclosure Design | Totally Enclosed Fan Cooled |
Motor Frame Designation | 56J |
Motor Type | Totally Enclosed Fan Cooled |
Overall Height | 8.9" |
Overall Length | 17 1/5" |
Overall Width | 8 4/5" |
Phase | 3 |
Port Rotation | Four Position |
Pump Housing Material | Cast Iron |
Rpm | 3450 RPM |
Screw Finish | Zinc Plated |
Seal Application | Long Life When Not Run Dry Or Pumping Abrasives |
Seal Material | Viton |
Seal Type | Mechanical , Mechanical Carbon On Ceramic |
Service Factor | 1.15 |
Shaft Material | Stainless Steel |
Shut Off Pressure | 56 psi |
Shut Off Pressure (maximum) | 56 psi |
Solid Diameter (maximum) | 0.31" |
Specific Gravity | 1 |
Specific Gravity (maximum) | 1 |
Type | High Head |
Voltage | 230/460V AC |
Volute Material | Cast Iron |
Wetted Material | Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton |
Wetted Materials | Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton |
Width | 8 4/5" |
Compatible With Media Type | Non-Flammable Liquids |
Connection Type | NPT |
Discharge Type | NPT |
Frequency | 60 Hz |
Horsepower | 3 hp |
Maximum Feet Of Head | 130 ft. |
Maximum Flow Rate @ 10 Feet Of Head | 107 GPM |
Maximum Flow Rate @ 100 Feet Of Head | 43 GPM |
Maximum Flow Rate @ 120 Feet Of Head | 17 GPM |
Maximum Flow Rate @ 140 Feet Of Head | 105 GPM |
Maximum Flow Rate @ 20 Feet Of Head | 103 GPM |
Maximum Flow Rate @ 30 Feet Of Head | 98 GPM |
Maximum Flow Rate @ 40 Feet Of Head | 92 GPM |
Maximum Flow Rate @ 50 Feet Of Head | 87 GPM |
Maximum Flow Rate @ 60 Feet Of Head | 79 GPM |
Maximum Flow Rate @ 70 Feet Of Head | 72 GPM |
Maximum Flow Rate @ 80 Feet Of Head | 63 GPM |
Maximum Flow Rate @ 90 Feet Of Head | 55 GPM |
Motor Enclosure | Totally Enclosed Fan Cooled |
Nameplate Voltage | 230/460V AC |
Rpm (maximum) | 3450 RPM |
Standards | UL LISTED (MOTOR ONLY) |