Item | Tape Measure |
Cutting Tools Included | (1) Knife |
Measurement Type | SAE |
Measuring And Testing Tools Included | (1) Tape Measure |
Number Of Abrasives And Finishing Tools | 0 |
Number Of Cutting Tools | 1 |
Number Of Electrical And Telecom Tools | 0 |
Number Of Hvac Tools | 0 |
Number Of Inspection And Retrieving Tools | 0 |
Number Of Measuring And Testing Tools | 1 |
Number Of Miscellaneous Tools | 0 |
Number Of Pliers | 0 |
Number Of Plumbing Tools | 0 |
Number Of Putty Knives And Scrapers | 0 |
Number Of Striking And Struck Tools | 0 |
Number Of Wrenches | 0 |
Tool Families Included | Cutting Tools, Measuring And Testing Tools |
Tool Storage Type | Tools Only, None |
Abrasives And Finishing Tools Included | None |
Drivers, Keys, And Bits Included | None |
Electrical And Telecom Tools Included | None |
Hvac Tools Included | None |
Inspection And Retrieving Tools Included | None |
Miscellaneous Tools Included | None |
Number Of Screwdrivers, Keys, And Bits | 0 |
Number Of Sockets, Drive Tools, And Accessories | 0 |
Pliers Included | None |
Plumbing Tools Included | None |
Putty Knives And Scrapers Included | None |
Socket Drive Size | Sockets Not Included |
Sockets, Drive Tools, & Accs Included | None |
Striking And Struck Tools Included | None |
Total Pcs | 2 |
Wrenches Included | None |