DAYTON 2ZWU1 Centrifugal Pump 1/2 Hp 3-phase 208-230/460 | AC4HNE

DAYTON 2ZWU1 Centrifugal Pump 1/2 Hp 3-phase 208-230/460

Item: AC4HNE Model: 2ZWU1
In Stock

Get it by Wednesday, Jun 11

€740.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCentrifugal Pump
Amps1.8-1.7/0.9A
Bearing TypeBall
Best Efficiency Flow38 GPM
Best Efficiency Flow Range @ Head25 to 50 GPM @ 35 to 15 ft.
Best Efficiency Flow Rate @ Head38 GPM @ 27 ft.
Best Efficiency Head27 ft.
Compatible Discharge Pipe Size1"
Compatible Intake Pipe Size1 1/4"
Drain PlugSide And Bottom
DutyContinuous
Duty CycleContinuous
FeaturesContinuous High Pressure Circulation
Feet Of Head (minimum)10 ft.
Flow Rate @ 1 Ft Of Head (maximum)Not Applicable
Flow Rate @ 10 Ft Of Head (maximum)67 GPM
Flow Rate @ 100 Ft Of Head (maximum)Not Applicable
Flow Rate @ 120 Ft Of Head (maximum)Not Applicable
Flow Rate @ 140 Ft Of Head (maximum)Not Applicable
Flow Rate @ 15 Ft Of Head (maximum)63 GPM
Flow Rate @ 160 Ft Of Head (maximum)Not Applicable
Flow Rate @ 180 Ft Of Head (maximum)Not Applicable
Flow Rate @ 20 Ft Of Head (maximum)57 GPM
Flow Rate @ 200 Ft Of Head (maximum)Not Applicable
Flow Rate @ 220 Ft Of Head (maximum)Not Applicable
Flow Rate @ 240 Ft Of Head (maximum)Not Applicable
Flow Rate @ 260 Ft Of Head (maximum)Not Applicable
Flow Rate @ 280 Ft Of Head (maximum)Not Applicable
Flow Rate @ 30 Ft Of Head (maximum)40 GPM
Flow Rate @ 300 Ft Of Head (maximum)Not Applicable
Flow Rate @ 40 Ft Of Head (maximum)10 GPM
Flow Rate @ 5 Ft Of Head (maximum)Not Applicable
Flow Rate @ 50 Ft Of Head (maximum)Not Applicable
Flow Rate @ 60 Ft Of Head (maximum)Not Applicable
Flow Rate @ 70 Ft Of Head (maximum)Not Applicable
Flow Rate @ 80 Ft Of Head (maximum)Not Applicable
Flow Rate @ 90 Ft Of Head (maximum)Not Applicable
For Media TypeNon-Flammable Liquids
For Use With Potable SystemsNo
Frame56J
GradeGrade 304
Height5 4/5"
Housing MaterialStainless Steel
Hp1/2 hp
Hp - Pumps1/2 hp
Impeller MaterialStainless Steel
Impeller TypeSemi Open , Semi Open Non Clogging
IncludesManual
Inlet Pressure200 psi , 211 psi
Length13 3/5"
Max. Case Pressure200 psi
Max. Feet Of Head44 ft.
Max. Flow Rate67 GPM
Max. Flow Rate @ 10 Ft.67 GPM
Max. Flow Rate @ 140 Ft.63 GPM
Max. Flow Rate @ 15 Ft.63 GPM
Max. Flow Rate @ 20 Ft.57 GPM
Max. Flow Rate @ 25 Ft.48 GPM
Max. Flow Rate @ 30 Ft.40 GPM
Max. Flow Rate @ 40 Ft.10 GPM
Max. Flow Rate @ Head67 GPM @ 10 ft.
Max. Head44 ft.
Max. Liquid Temp.200°F
Max. Operating Pressure19 psi
Max. Solid Dia.4/9"
Max. Specific Gravity1
Media TypeNon Flammable Liquids
Min. Flow Rate10 GPM
Min. Flow Rate @ Head10 GPM @ 40 ft.
Min. Head10 ft.
Motor Enclosure - PumpsOpen Dripproof
Motor Enclosure DesignOpen Dripproof
Motor Frame Designation56J
Overall Height5 4/5"
Overall Length13 3/5"
Overall Width6 3/5"
Phase3
Port RotationFour Position
Pump Housing MaterialStainless Steel
Rpm3450 RPM
Screw MaterialStainless Steel
Seal ApplicationLong Life When Not Run Dry Or Pumping Abrasives
Seal MaterialViton
Seal TypeMechanical
Service Factor1.6
Shaft MaterialStainless Steel
Shaft Size5/8"
Shut Off Pressure19 psi
Shut Off Pressure (maximum)19 psi
Solid Diameter (maximum)11/25"
Specific Gravity1
Specific Gravity (maximum)1
TypeCentrifugal
Voltage208-230/460V AC
Volute MaterialStainless Steel
Wetted MaterialCarbon Ceramic, Stainless Steel, Viton
Wetted MaterialsCarbon, Ceramic, Stainless Steel, Viton
Width6 3/5"
Connection TypeNPT
Flow Rate (minimum)10 GPM
Maximum Flow Rate @ 10 Feet Of Head67 GPM
Maximum Flow Rate @ 20 Feet Of Head57 GPM
Maximum Flow Rate @ 30 Feet Of Head40 GPM
Motor EnclosureOpen Dripproof
StandardsCULUS LISTED

Shipping Info:

Ship weight (kg) 16.4025
Ship height (cm)14.73
Ship length (cm)34.54
Ship width (cm)16.76
HS code8413702005
Country of OriginIN

Product Variants

ProductModelHpHousing MaterialVoltageCompatible Intake Pipe SizeCompatible Discharge Pipe SizeMotor Enclosure DesignPhaseMax. Flow Rate @ 40 Ft.Price
DAYTON 2ZWN9 Pump Centrifugal 1/3 Hp 1 Ph 115/230v | AC4HLZ 2ZWN91/3 hpCast Iron115/230V AC1"3/4"Open Dripproof110 GPM€385.32
DAYTON 2ZWP1 Pump Centrifugal 1/2 Hp 1 Ph 115/230v | AC4HMA 2ZWP11/2 hpCast Iron115/230V AC1 1/4"1"Open Dripproof110 GPM€401.84
DAYTON 2ZWP2 Centrifugal Pump 1/2 Hp 3-phase 208-230/460 | AC4HMB 2ZWP21/2 hpCast Iron208-230/460V AC1 1/4"1"Open Dripproof310 GPM€429.37
DAYTON 2ZWP3 Pump Centrifugal 3/4 Hp 1 Ph 115/230v | AC4HMC 2ZWP33/4 hpCast Iron115/230V AC1 1/4"1"Open Dripproof141 GPM€446.57
DAYTON 2ZWP4 Centrifugal Pump 3/4 Hp 3-phase 208-230/460 | AC4HMD 2ZWP43/4 hpCast Iron208-230/460V AC1 1/4"1"Open Dripproof341 GPM€425.25
DAYTON 2ZWP5 Pump Centrifugal 1 Hp 1 Ph 115/230v | AC4HME 2ZWP51 hpCast Iron115/230V AC1 1/2"1 1/4"Open Dripproof150 GPM€447.18
DAYTON 2ZWP6 Centrifugal Pump 1 Hp 3-phase 208-230/460v | AC4HMF 2ZWP61 hpCast Iron208-230/460V AC1 1/2"1 1/4"Open Dripproof350 GPM€637.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2ZWU1 Centrifugal Pump 1/2 Hp 3-phase 208-230/460
€740.44 /unit