Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2YPD2 Slip Hook, Carbon Steel, 40 Grade, Eye, 15000 lbs. Load Limit | CJ3LMX

DAYTON 2YPD2 Slip Hook, Carbon Steel, 40 Grade, Eye, 15000 lbs. Load Limit

Item: CJ3LMX Model: 2YPD2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Hook
ColorRed
Compatible Chain GradeGrade 43
FinishPainted
Hardware IncludedLatch
Hook Attachment TypeEye
Hook Grade40
Hook Opening Width2 1/8"
Hook TypeSlip Hook
Lifting CapabilityNot For Lifting
MaterialCarbon Steel
Material Thickness1 1/8"
Usable Length9 1/8"
Working Load Limit15000 lbs.

Shipping Info:

Ship weight (kg) 6.1065
Country of OriginCN

Product Variants

ProductModelWorking Load LimitMaterialColorPrice
DAYTON 1DNH6 Slip Hook Alloy Steel G80 2000 Lb. | AA9KFV 1DNH62000 lbs.Alloy SteelRed€29.30
DAYTON 1DNH7 Slip Hook Alloy Steel G80 3000 Lb. | AA9KFW 1DNH73000 lbs.Alloy SteelRed€34.74
DAYTON 1DNH8 Slip Hook Alloy Steel G80 4000 Lb. | AA9KFX 1DNH84000 lbs.Alloy SteelRed€39.80
DAYTON 1DNH9 Slip Hook Alloy Steel G80 6000 Lb. | AA9KFY 1DNH96000 lbs.Alloy SteelRed€54.12
DAYTON 1DNJ1 Slip Hook Alloy Steel G80 10000 Lb. | AA9KFZ 1DNJ110000 lbs.Alloy SteelRed€72.80
DAYTON 5WRT4 Slip Hook Steel G80 Swivel 3500 Lb. | AE7BRY 5WRT43500 lbs.SteelOrange€50.71
DAYTON 5WRT5 Slip Hook Steel G80 Swivel 7100 Lb. | AE7BRZ 5WRT57100 lbs.SteelOrange€80.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YPD2 Slip Hook, Carbon Steel, 40 Grade, Eye, 15000 lbs. Load Limit
€136.14 /unit