Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2YEU9 Pedestal Pump Hp Req 1 Polypropylene | AC4BFU

DAYTON 2YEU9 Pedestal Pump Hp Req 1 Polypropylene

Item: AC4BFU Model: 2YEU9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€878.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPedestal Pump
Bearing TypeBall
Best Efficiency Flow Rate @ Head38 GPM @ 50 ft.
Best Efficiency Range Flow Rate @ Head21-50 GPM @ 65-25 ft.
Discharge Pipe TypeNPT
Discharge Rotation360° at 90° Increments
Drain PlugEasily Accessible
Duty CycleContinuous
Flow Rate @ 10 Ft.55 GPM
Flow Rate @ 25 Ft.50 GPM
Flow Rate @ 30 Ft.48 GPM
Flow Rate @ 40 Ft.44 GPM
Flow Rate @ 50 Ft.38 GPM
Flow Rate @ 60 Ft.28 GPM
Flow Rate @ 70 Ft.14 GPM
For Use WithNon Flammable And Non-Abrasive Liquid
For Use With Potable SystemsNo
Height7 1/2"
Housing MaterialPolypropylene
Hp Required1 hp
Impeller MaterialPolypropylene
Impeller TypeClosed
IncludesManual
Inlet Pressure75 psi
Inlet Size1 1/2"
Intake Pipe TypeNPT
Length9 1/3"
Max. Case Pressure100 psi
Max. Flow @ 20 Ft.53 GPM
Max. Flow Rate @ 15 Ft.54 GPM
Max. Head79 ft.
Max. Liquid Temp.140°F
Outlet Size1 1/2"
Port RotationFour Position
Screw MaterialStainless Steel
Seal ApplicationLong Life When Not Run Dry Or Pumping Abrasives
Seal MaterialBuna N, Carbon Ceramic, Stainless Steel
Seal TypeMechanical
Shaft MaterialStainless Steel
Shaft Outer Dia.5/8"
Specific Gravity1
TypeChemical Resistant
Volute MaterialPolypropylene
Wetted MaterialBuna N, Carbon Ceramic, Polypropylene, Stainless Steel
Width7 5/8"
Best Efficiency Flow38 GPM
Impeller DesignClosed
Max. Feet Of Head79 ft.
Max. Flow @ 30 Ft Of Head48 GPM
Max. Flow @ 60 Ft Of Head28 GPM
Overall Height7 1/2"
Overall Length9.33"
Overall Width7 3/5"
Product TypePedestal Pump
Viscosity (maximum)100 SUS

Shipping Info:

Ship weight (kg) 6.3675
Ship height (cm)19.05
Ship length (cm)23.7
Ship width (cm)19.3
HS code8413702005
Country of OriginIN

Product Variants

ProductModelHp RequiredHousing MaterialMax. Flow @ 20 Ft.Max. HeadMax. Liquid Temp.Flow Rate @ 10 Ft.Max. Flow Rate @ 15 Ft.Flow Rate @ 25 Ft.Price
DAYTON 2YEU8 Pedestal Pump Hp Req 3/4 Polypropylene | AC4BFT 2YEU83/4 hpPolypropylene33 GPM72 ft.140°F37 GPM35 GPM31 GPM€829.31
DAYTON 2YEV1 Pedestal Pump Hp Req 1 1/2 Polypropylene | AC4BFV 2YEV11 1/2 hpPolypropylene78 GPM72 ft.140°F85 GPM81 GPM75 GPM€829.31
DAYTON 2YEV2 Pedestal Pump Hp Req 2 Polypropylene | AC4BFW 2YEV22 hpPolypropylene89 GPM72 ft.140°F96 GPM92 GPM86 GPM€844.91
DAYTON 2YEV3 Pedestal Pump Hp Req 3 Polypropylene | AC4BFX 2YEV33 hpPolypropylene115 GPM79 ft.140°F123 GPM119 GPM110 GPM€829.31
DAYTON 2YEW9 Pedestal Pump Hp Req 1/2 Noryl | AC4BGN 2YEW91/2 hpNoryl23 GPM84 ft.180°F26 GPM24 GPM21 GPM€949.65
DAYTON 2YEX2 Pedestal Pump Hp Req 1 Noryl | AC4BGQ 2YEX21 hpNoryl53 GPM91 ft.180°F55 GPM54 GPM50 GPM€954.23
DAYTON 2YEX3 Pedestal Pump Hp Req 1 1/2 Noryl | AC4BGR 2YEX31 1/2 hpNoryl78 GPM91 ft.180°F85 GPM81 GPM75 GPM€949.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YEU9 Pedestal Pump Hp Req 1 Polypropylene
€878.10 /unit