Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2YDY8 Roller Chain Double Chain Size 60-2 | AC4BAB

DAYTON 2YDY8 Roller Chain Double Chain Size 60-2

Item: AC4BAB Model: 2YDY8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€351.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain
Breaking Strength18500 lbs.
Bushing Dia. (in.)0.33"
Chain ConstructionRiveted Pin
Chain Overall Width1.95"
Connecting End To Center Line1.016"
FinishBlank
Heavy Series0.469" , 1/2" , No , Riveted Pin , Roller Chain , Standard Riveted
Hole Dia.0.233"
Industry Chain Pitch3/4"
Inside Pin Dia.0.233"
Inside Width1/2"
Length10 ft.
MaterialSteel
Max. Allowable Load3300 lbs.
Outside Pin Dia.0.233"
Overall Width1.961"
Pin Hole Diameter0.233"
Pin Length1.95"
Pin Link Plate Thickness0.094"
Pin Outside Diameter0.233"
Pitch3/4"
Plate Height0.709"
Plate Thickness0.094"
Rivet End To Center Line0.945"
Roller Dia.15/32"
Roller Link Plate Height0.709"
Size60-2
Tensile Strength18500 lbs.
TypeDouble Strand , Standard Riveted
Width Between Roller Link Plates1/2"
Chain Number60
FeaturesHardened Steel Construction Helps Provide Durability and Factory Preloaded, Lube Grooved Bushings Help to Minimize Wear
Maximum Operating Temperature150°F
Minimum Operating Temperature10°F
Number Of Strands2
Overall Length10 ft.
Pin ContructionRiveted Pin
Roller Diameter15/32"
SeriesStandard Riveted
Working Load Limit3300 lbs.

Shipping Info:

Ship weight (kg) 8.8065
Ship height (cm)25.4
Ship length (cm)24.64
Ship width (cm)5.33
HS code7315110045
Country of OriginUS

Product Variants

ProductModelMaterialTypeBreaking StrengthTensile StrengthPitchFinishOverall WidthRoller Dia.Price
DAYTON 2YDW4 Roller Chain Single Size 35 Pitch 3/8 In | AC4AZC 2YDW4SteelSingle Strand2100 lbs.2100 lbs.3/8"Blank0.514"13/64"€47.10
DAYTON 2YDW5 Roller Chain Single Size 40 Pitch 1/2 In | AC4AZD 2YDW5SteelSingle Strand3700 lbs.3700 lbs.1/2"Natural0.695"5/16"€51.82
DAYTON 2YDW6 Roller Chain Single Size 41 Pitch 1/2 In | AC4AZE 2YDW6SteelSingle Strand2000 lbs.2000 lbs.1/2"Blank0.587"5/16"€44.43
DAYTON 2YDW7 Rollerchain Single Size50 10ft Pitch 5/8 | AC4AZF 2YDW7SteelSingle Strand6100 lbs.6100 lbs.5/8"Natural0.851"13/32"€75.81
DAYTON 2YDW8 Roller Chain Single Size 60 Pitch 3/4 In | AC4AZG 2YDW8SteelSingle Strand8500 lbs.8500 lbs.3/4"Natural1.049"15/32"€99.10
DAYTON 2YDW9 Roller Chain Single Size 80 Pitch 1 In | AC4AZH 2YDW9SteelSingle Strand14500 lbs.14500 lbs.1"Natural1.386"5/8"€144.65
DAYTON 2YDX1 Roller Chain Single Ansi Chain Size 100 | AC4AZJ 2YDX1SteelSingle Strand24000 lbs.24000 lbs.1 1/4"Blank1.704"3/4"€366.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2YDY8 Roller Chain Double Chain Size 60-2
€351.08 /unit