ELASCO PRODUCTS MG3200-45L Cable Protector, Left Turn, 45 Deg. Bend | CE8QKL

ELASCO PRODUCTS MG3200-45L Cable Protector, Left Turn, 45 Deg. Bend

Item: CE8QKL Model: MG3200-45L
In Stock

Get it by Tuesday, Jun 10

€214.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Protector
Channel Height2"
Channel Width2"
Number Of Channels3
Overall Height2 1/2"
Overall Length25 1/2"
Overall Width23"

Shipping Info:

Ship weight (kg) 8.55

Product Details:

    • MG3200

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ELASCO PRODUCTS MG3200-45L Cable Protector, Left Turn, 45 Deg. Bend
€214.20 /unit