Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2TGE5 Square Fire Damper 23-3/4 Inch Width | AC3GYB

DAYTON 2TGE5 Square Fire Damper 23-3/4 Inch Width

Item: AC3GYB Model: 2TGE5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Damper
Air Flow DirectionHorizontal
ApplicationFire
Blade TypeCurtain
Closure TypeSpring
Damper Depth3 11/16"
Damper Height23 3/4"
Damper ItemFire Damper
Damper ShapeSquare
Damper TypeStatic
Damper Width23 3/4"
FinishGalvanized
Fire Rating1.5 hrs.
For Duct ShapeSquare
Frame Depth3 3/4"
Frame Material Thickness22 ga.
Free Area3.068 sq. ft.
IncludesStainless Steel Closure Spring
MaterialSteel
Material Thickness22 ga.
Mounting PositionHorizontal
Mounting StyleHorizontal, Static
Mounting TypeStatic Horizontal
Nominal Duct Height24"
Nominal Duct Width24"
Overall Height23 3/4"
Overall Length3 3/4"
Overall Width23 3/4"
Rough Opening ShapeSquare
Rough Opening Width24"
ShapeSquare

Shipping Info:

Ship weight (kg) 6.7275
Ship height (cm)60.33
Ship length (cm)9.53
Ship width (cm)60.33
HS code8481809050
Country of OriginUS

Product Details:

    • Damper Depth (3-11/16")
    • Fusible Link (165 Degrees F)

Product Variants

ProductModelDamper TypeClosure TypeMounting PositionFor Duct ShapeOverall LengthPrice
DAYTON 2TGA1 Square Fire Damper 5-3/4 Inch Width 165 Degree F | AC3GWT 2TGA1StaticGravityVerticalSquare3 3/4"€74.39
DAYTON 2TGA2 Square Fire Damper 7-3/4 Inch Width 165 Degree F | AC3GWU 2TGA2StaticGravityVerticalSquare3 3/4"€63.17
DAYTON 2TGA4 Square Fire Damper 9-3/4 Inch Width | AC3GWW 2TGA4StaticGravityVerticalSquare3 3/4"€67.58
DAYTON 2TGC1 Square Fire Damper 13-3/4 Inch Width | AC3GXC 2TGC1StaticGravityVerticalSquare3 3/4"€126.47
DAYTON 2TGC4 Square Fire Damper 15-3/4 Inch Width | AC3GXF 2TGC4StaticGravityVerticalSquare3 3/4"€126.02
DAYTON 2TGC5 Square Fire Damper 17-3/4 Inch Width | AC3GXG 2TGC5StaticGravityVerticalSquare3 3/4"€139.22
DAYTON 2TGC7 Square Fire Damper 23-3/4 Inch Width | AC3GXJ 2TGC7StaticGravityVerticalSquare3 3/4"€141.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TGE5 Square Fire Damper 23-3/4 Inch Width
€171.68 /unit