Flat Shipping

Flat Shipping at €24.99 + VAT

INSIZE ISY-500-6 Connecting Block Of Base Plate, 3.15 Inch X 1.97 Inch X 0.39 Inch, 1 Pieces, Isy-500-6 | CR4QEQ

INSIZE ISY-500-6 Connecting Block Of Base Plate, 3.15 Inch x 1.97 Inch x 0.39 Inch, 1 Pieces

Item: CR4QEQ Model: ISY-500-6Cross Ref: 796NJ4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase Plate
For Use WithRP_ISY-500
Height0.39"
Overall Length3.15"
Overall Width1.97"
Number Of Pieces1
Overall Height0.39"
Product TypeConnecting Block of Base Plate

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)0.99
Ship length (cm)8
Ship width (cm)5
Country of OriginCN

Product Variants

ProductModelBase Plate HeightBase Plate LengthBase Plate WidthMaterialBase Plate Hole Center To Center DistanceOverall LengthHeightOverall WidthPrice
INSIZE ISY-200-3 Base Plate, 300 mm x 300 mm, 12 mm Base Plate Height, M8 Thread Size, ISY-200-3 | CR4QEK ISY-200-312 mm300 mm300 mmAluminum20 mm---€1,317.16
INSIZE ISY-600-400200 Base Plate, 400 mm x 400 mm, 12 mm Base Plate Height, M8 Thread Size | CR4QEL ISY-600-40020012 mm400 mm400 mmAluminum20 mm---€3,098.90
INSIZE ISY-400-4 Base Plate, 500 mm x 500 mm, 12 mm Base Plate Height, M8 Thread Size | CR4QEM ISY-400-412 mm500 mm500 mmAluminum20 mm---€1,766.02
INSIZE ISY-500-3 Base Plate, 600 mm x 240 mm, 20 mm Base Plate Height | CR4QEN ISY-500-320 mm600 mm240 mmAluminum20 mm---€1,756.29
INSIZE ISY-600-800017 Clamping Screw | CR4QEP ISY-600-800017--------€24.18
INSIZE ISY-600-800028 Base Plate, 400 mm x 400 mm, 15 mm Base Plate Height, M8 Thread Size | CR4QER ISY-600-80002815 mm400 mm400 mmAluminum20 mm---€1,319.55
INSIZE ISY-300-1 Base Plate, 300 mm x 300 mm, 12 mm Base Plate Height, M8 Thread Size, ISY-300-1 | CR4QET ISY-300-112 mm300 mm300 mmAluminum20 mm---€1,115.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

INSIZE ISY-500-6 Connecting Block Of Base Plate, 3.15 Inch x 1.97 Inch x 0.39 Inch, 1 Pieces
€20.96 /unit