Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2TGD9 Rectangular Fire Damper 7-3/4 x 15-3/4 Inch | AC3GXW

DAYTON 2TGD9 Rectangular Fire Damper 7-3/4 x 15-3/4 Inch

Item: AC3GXW Model: 2TGD9
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€132.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Damper
Air Flow DirectionHorizontal
ApplicationFire
Blade TypeCurtain
Closure TypeSpring
Damper Depth3 11/16"
Damper Height7 3/4"
Damper ItemFire Damper
Damper ShapeRectangular
Damper TypeStatic
Damper Width15 3/4"
FinishGalvanized
Fire Rating1.5 hrs.
For Duct ShapeRectangular
Frame Depth3 3/4"
Frame Material Thickness22 ga.
Free Area0.561 sq. ft.
IncludesStainless Steel Closure Spring
MaterialSteel
Material Thickness22 ga.
Mounting PositionHorizontal
Mounting StyleHorizontal, Static
Mounting TypeStatic Horizontal
Nominal Duct Height8"
Nominal Duct Width16"
Overall Height7 3/4"
Overall Length3 3/4"
Overall Width15 3/4"
Rough Opening ShapeRectangular
Rough Opening Width16"
ShapeRectangle , Rectangular

Shipping Info:

Ship weight (kg) 2.6775
Ship height (cm)19.69
Ship length (cm)9.53
Ship width (cm)40.01
HS code8481809050
Country of OriginUS

Product Details:

    • Damper Depth (3-11/16")
    • Fusible Link (165 Degrees F)

Product Variants

ProductModelFor Duct ShapeDamper TypeClosure TypeMounting PositionOverall LengthFusible Link TemperaturePrice
DAYTON 2TGA3 Rectangular Fire Damper 5-3/4 x 9-3/4 Inch | AC3GWV 2TGA3RectangularStaticGravityVertical3 3/4"-€62.70
DAYTON 2TGA5 Rectangular Fire Damper Static Vertical | AC3GWX 2TGA5RectangularStaticGravityVertical3 3/4"165°F€67.34
DAYTON 2TGA6 Rectangular Fire Damper 7-3/4 x 11-3/4 Inch | AC3GWY 2TGA6RectangularStaticGravityVertical3 3/4"-€69.08
DAYTON 2TGA7 Rectangular Fire Damper 9-3/4 x 11-3/4 Inch | AC3GWZ 2TGA7RectangularStaticGravityVertical3 3/4"-€69.80
DAYTON 2TGA8 Square Fire Damper 11-3/4 Inch Width | AC3GXA 2TGA8SquareStaticGravityVertical3 3/4"165°F€97.92
DAYTON 2TGA9 Rectangular Fire Damper 11-3/4 x 13-3/4 In | AC3GXB 2TGA9RectangularStaticGravityVertical3 3/4"-€86.81
DAYTON 2TGC2 Rectangular Fire Damper 7-3/4 x 15-3/4 Inch | AC3GXD 2TGC2RectangularStaticGravityVertical3 3/4"-€74.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2TGD9 Rectangular Fire Damper 7-3/4 x 15-3/4 Inch
€132.74 /unit