DAYTON 2RKY9 Washdown Motor 3-phase Tefc 7-1/2 Hp 1755 Rpm | AC3CKM

DAYTON 2RKY9 Washdown Motor 3-phase Tefc 7-1/2 Hp 1755 Rpm

Item: AC3CKM Model: 2RKY9
In Stock

Get it by Wednesday, Jun 11

€2,938.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Bearing TypeBall
BearingsBall
Body Dia.10"
Cc NumberCC082A
Conduit BoxSplit
Drain Plug4 Per Endshield
DutyContinuous
Duty CycleContinuous
FinishUnfinished
Footnotes3
Frame213TC
Frame MaterialStainless Steel
Frequency60 Hz
Full Load Amps18.6/9.3A
Hp7 1/2 hp
Insulation ClassClass F
Inverter RatedYes
Length Less Shaft18 1/8"
Motor ApplicationWashdown
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nema DesignB
Nominal Efficiency91.7%
Overall Length21 1/2"
Phase3
Service Factor1.15
Shaft Dia.1 3/8"
Shaft Length3 3/8"
Shaft MaterialStainless Steel
Thermal ProtectionNone
Voltage230/460V AC
Ins. ClassClass F
Motor BearingsBall
Motor Frame MaterialStainless Steel
Product TypeWashdown Motor
StandardsCE COMPLIANT, CSA CERTIFIED, UL COMPONENT RECOGNIZED

Shipping Info:

Ship weight (kg) 85.5
Ship height (cm)38.1
Ship length (cm)63.5
Ship width (cm)40.64
HS code8501524000
Country of OriginCN

Product Variants

ProductModelVoltageHpFinishFramePhaseFull Load AmpsNameplate RpmMotor Mounting TypePrice
DAYTON 11G244 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAB 11G244115/208-230V AC3/4 hpUnfinished56C17.6/3.8-4A1745 RPMFace€1,054.48
DAYTON 11G245 Washdown Motor Capacitor Straight Tefc 1 Hp 1745 Rpm | AA3BAC 11G245115/208-230V AC1 hpUnfinished56C111.2/5.6-5.8A1745 RPMFace€1,093.91
DAYTON 11G246 Washdown Motor Capacitor Straight Tefc 1.5hp 1745rpm | AA3BAD 11G246115/208-230V AC1 1/2 hpUnfinished56C114.8/7.4-7.6A1745 RPMFace€999.47
DAYTON 11G247 Washdown Motor Capacitor Straight Tefc 2 Hp 3450 Rpm | AA3BAE 11G247208-230V AC2 hpUnfinished56C17.4-8.9A3450 RPM-€1,083.88
DAYTON 11G248 Washdown Motor Capacitor Straight Tefc 2 Hp 1745 Rpm | AA3BAF 11G248208-230V AC2 hpUnfinished56C18.5-9.9A1745 RPM-€1,240.01
DAYTON 11G252 Washdown Motor Capacitor Straight Tefc 1/2hp 1745rpm | AA3BAG 11G252115/208-230V AC1/2 hpUnfinished56HC15/2.5-2.6A1745 RPM-€915.85
DAYTON 11G253 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAH 11G253115/208-230V AC3/4 hpUnfinished56HC17.6/3.8-4A1745 RPM-€1,076.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2RKY9 Washdown Motor 3-phase Tefc 7-1/2 Hp 1755 Rpm
€2,938.11 /unit