APPROVED VENDOR 2MPU3 Platform Lift 440 Lb. Capacity 76-7/8 Inch Height | AC2THQ

DAYTON 2MPU3 Platform Lift 440 Lb. Capacity 76-7/8 Inch Height

Item: AC2THQ Model: 2MPU3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€909.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Platform Lift
Caster Wheel Type(2) Swivel, (2) Swivel Locking
Frame MaterialSteel
Front Caster Dia.5"
Front Wheel Dia.3"
Lifting Height Max.59"
Load Capacity440 lbs.
Load Center9 3/8"
Min. Lifting Height4 1/2"
Overall Height72"
Overall Length34 3/4"
Overall Width24 5/8"
Platform Length18 1/2"
Platform Width24 5/8"
Powered ByHand Winch
Rear Caster Dia.5"
Rear Wheel Dia.5"
AssembledYes
Axle-mounted Wheel TypeTread on Core
Base Inside Width16"
Base MaterialSteel
Base Outside Width17 3/4"
Base StyleFixed
Brake TypeFace Contact Brake
Caster Wheel Dia.5"
Caster Wheel Width1 1/8"
Caster Wheel/tread MaterialPolyurethane
ColorBlue, White
Frame FinishPowder Coated
Frame TypeRounded Back
Handle MaterialSteel
Handle TypeGrip type
Lift ControlHand Winch
Lift MechanismChain/Cable
Maximum Lifting Height59"
Minimum Lifting Height4 1/2"
Non-marking Axle-mounted WheelsYes
OperationManual
Overall Height With Platform Lowered76"
Overall Height With Platform Raised76"
Platform MaterialIron
Wheel Configuration2 Swivel, 2 Swivel with Brake

Shipping Info:

Ship weight (kg) 65.25
Ship height (cm)207.26
Ship length (cm)96.52
Ship width (cm)71.12
HS code8427900040
Country of OriginCN

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthFront Caster Dia.Overall HeightLoad CenterPrice
APPROVED VENDOR 26Y451 Platform Lift 500 Lb. Capacity 66-1/4 Inch Height | AB8TAY 26Y451500 lbs.20"20"28 1/2"20"2"66 1/4"10"€691.98
RFQ
APPROVED VENDOR 26Y452 Platform Lift 500 Lb. Capacity 69-1/2 Inch Height | AB8TAZ 26Y452500 lbs.20"24"28 1/2"27 1/4"3 3/4"69 1/2"10"€842.27
APPROVED VENDOR 26Y453 Platform Lift 500 Lb. Capacity 66-1/2 Inch Height | AB8TBA 26Y453500 lbs.20"20"30"30 1/2"2"66 1/2"10"€738.89
APPROVED VENDOR 2MPU2 Platform Lift 220 Lb. Capacity 73-1/4 Inch Height | AC2THP 2MPU2220 lbs.18 1/2"24 5/8"33 5/8"24 5/8"5"72"9 3/8"€534.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2MPU3 Platform Lift 440 Lb. Capacity 76-7/8 Inch Height
€909.79 /unit