APPROVED VENDOR 26Y452 Platform Lift 500 Lb. Capacity 69-1/2 Inch Height | AB8TAZ

DAYTON 26Y452 Platform Lift 500 Lb. Capacity 69-1/2 Inch Height

Item: AB8TAZ Model: 26Y452
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,019.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStandard Platform Lift
Base Legs Inside Dia.18 3/4"
Base Legs Outside Dia.27"
Caster Wheel Type(2) Rigid, (2) Swivel
Frame MaterialSteel
Front Caster Dia.3 3/4"
Front Wheel Dia.2"
Lifting Height Max.59"
Load Capacity500 lbs.
Load Center10"
Min. Lifting Height6 1/4"
Overall Height69 1/2"
Overall Length28 1/2"
Overall Width27 1/4"
Platform Length20"
Platform Width24"
Powered ByHand Winch
Rear Wheel Dia.8"
Axle-mounted Wheel Dia.8"
Axle-mounted Wheel TypeTread on Core
Axle-mounted Wheel/tread MaterialPolyurethane
Base Inside Width18 3/4"
Base MaterialSteel
Base Outside Width27 1/2"
Brake TypeFloor Lock
Caster Wheel Dia.2"
Caster Wheel/tread MaterialPolyurethane
Frame FinishPowder Coated
Frame TypeFlat Back
Handle TypeStraight
Maximum Lifting Height59"
Minimum Lifting Height6 1/4"
Non-marking Axle-mounted WheelsNo
OperationManual
Platform MaterialSteel

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)177.8
Ship length (cm)76.2
Ship width (cm)69.85
HS code8428900290
Country of OriginCN

Product Variants

ProductModelLoad CapacityPlatform LengthPlatform WidthOverall LengthOverall WidthFront Caster Dia.Overall HeightLoad CenterPrice
APPROVED VENDOR 26Y451 Platform Lift 500 Lb. Capacity 66-1/4 Inch Height | AB8TAY 26Y451500 lbs.20"20"28 1/2"20"2"66 1/4"10"€691.98
RFQ
APPROVED VENDOR 26Y453 Platform Lift 500 Lb. Capacity 66-1/2 Inch Height | AB8TBA 26Y453500 lbs.20"20"30"30 1/2"2"66 1/2"10"€738.89
APPROVED VENDOR 2MPU2 Platform Lift 220 Lb. Capacity 73-1/4 Inch Height | AC2THP 2MPU2220 lbs.18 1/2"24 5/8"33 5/8"24 5/8"5"72"9 3/8"€534.50
RFQ
APPROVED VENDOR 2MPU3 Platform Lift 440 Lb. Capacity 76-7/8 Inch Height | AC2THQ 2MPU3440 lbs.18 1/2"24 5/8"34 3/4"24 5/8"5"72"9 3/8"€711.15
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26Y452 Platform Lift 500 Lb. Capacity 69-1/2 Inch Height
€1,019.01 /unit