DAYTON 2M169 Dc Motor Pm Tefc 3/4 Hp 1750 Rpm 90vdc | AC2QLV

DAYTON 2M169A Dc Motor Pm Tefc 3/4 Hp 1750 Rpm 90vdc

Item: AC2QLV Model: 2M169ACross Ref: 2M169
In Stock

Get it by Tuesday, Jun 17

€1,090.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Permanent Magnet Motor
Armature Amps7.6A
Bearing TypeBall
Enclosure TypeTotally Enclosed Fan Cooled
Frame56C
Full Load Amps7.6A
Hp3/4 hp
Insulation ClassClass F
Length13 13/16"
Max. Ambient Temp.40°C
Motor ApplicationGeneral Application
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypePermanent Magnet DC
Mounting TypeFace/Base
Removable BaseYes
Rpm1725 RPM
Shaft Dia.5/8"
Shaft Length1 7/8"
Shaft TypeKeyed
Thermal ProtectionNone
Voltage90V DC
Ins. ClassClass F
Motor BearingsBall
Motor DesignPermanent Magnet DC
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Mounting TypeFace/Base
Motor Shaft DesignKeyed
Motor Thermal ProtectionNone
Nameplate Rpm1725 RPM
Overall Length13 13/16"
StandardsUL RECOGNIZED (E47479)

Shipping Info:

Ship weight (kg) 13.5675
Ship height (cm)27.94
Ship length (cm)53.09
Ship width (cm)27.31
HS code8501314000
Country of OriginMX

Product Variants

ProductModelVoltageHpRpmMotor ApplicationInsulation ClassMotor Shaft RotationArmature AmpsFull Load AmpsPrice
DAYTON 2M167 Dc Motor Pm Tefc 1/4 Hp 1750 Rpm 90vdc | AC2QLT 2M167A90V DC1/4 hp1750 RPMGeneral ApplicationClass FClockwise/Counter Clockwise2.5A2.5A€750.46
DAYTON 2M168 Dc Motor Pm Tefc 1/2 Hp 1750 Rpm 90vdc | AC2QLU 2M168A90V DC1/2 hp1725 RPMGeneral ApplicationClass FClockwise/Counter Clockwise5A-€835.04
DAYTON 2M170 Dc Motor Pm Tefc 1 Hp 1750 Rpm 90vdc | AC2QLW 2M170A90V DC1 hp1750 RPMGeneral ApplicationClass FClockwise/Counter Clockwise10A10A€1,072.69
DAYTON 2M509 Dc Motor Pm Tefc 1/3 Hp 1750 Rpm 90vdc | AC2QNP 2M509A90V DC1/3 hp1750 RPMVariable SpeedClass FClockwise/Counter Clockwise3.5A3.5A€764.15
DAYTON 4Z378 Dc Motor Pm Tefc 1 Hp 1750 Rpm 180vdc | AE2QVM 4Z378A180V1 hp1750 RPMGeneral ApplicationClass FClockwise/Counter Clockwise5A-€1,011.54
DAYTON 4Z524 Dc Motor Pm Tefc 1/2 Hp 1750 Rpm 180vdc | AE2QXU 4Z524A180V1/2 hp1725 RPMGeneral ApplicationClass FClockwise/Counter Clockwise2.5A2.5A€709.93
DAYTON 4Z525 Dc Motor Pm Tefc 3/4 Hp 1750 Rpm 180vdc | AE2QXV 4Z525A180V3/4 hp1750 RPMGeneral ApplicationClass FClockwise/Counter Clockwise3.8A3.8A€807.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2M169A Dc Motor Pm Tefc 3/4 Hp 1750 Rpm 90vdc
€1,090.84 /unit