Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2LYU6 Brake Magnetic Dust Proof Torque10 Ft-lb | AC2QDC

DAYTON 2LYU6 Brake Magnetic Dust Proof Torque10 Ft-lb

Item: AC2QDC Model: 2LYU6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,489.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBrake
Brake Mouting PositionHorizontal
Continuous DutyYes
ConvertsConverts NEMA C-Face Motors And Gear Reducers To A Geared Brake Motor
Duty CycleContinuous
Enclosure TypeTotally Enclosed
FeaturesEasily Installed
FinishEnamel , Gray Enamel Paint
Frequency50/60 Hz
FunctionSpring Set Brake With Automatic Reset Release
Housing Material FinishGray Enamel Paint
IncludesHardware
Length4 7/8"
Lever ReleaseManual
Lever TypeManual Release
Max. Ambient Temp.40°C
Max. Hp @ 1725 Rpm3 hp
Max. Hp @ 3450 Rpm5 hp
Mounting OrientationHorizontal
Mounts OnNema C Face Flanges On Motors And Gear Reducers
Nema/iec Frame56C/140TC
Outside Dia.6 22/25"
Overall Length4 22/25"
Power Lead Length15"
Series60 Series
Service Factor1
Shaft Dia.5/8"
TypeDouble C-Face Magnetic Disc
Voltage @ 60 Hz208-230/460V
ApplicationCrane Trolleys And High Speed Doors, Stops And Holds Rotating Loads On Conveyors
Clutch/brake TypeDouble C Face Magnetic Disc Brake
Coil Voltage174-190/380V AC @ 50 Hz, 208-230/460V AC @ 60 Hz
For Use WithSingle And Three Phase General Purpose C Face Motors for Indoor/Outdoor Applications
Holding Current0.22/0.11A
Horsepower @ Rpm2 hp @ 1725 RPM, 3 hp @ 3450 RPM
Inrush Current1.74/0.87A
Maximum Ambient Temperature40°C
Maximum Speed3450 RPM
Mounting LocationNEMA C-Face Flanges On Motors And Gear Reducers
Outside Diameter6.88"
PhaseSingle
Shaft Diameter5/8"
StandardsCSA CERTIFIED
Static Torque10 lbs.-ft.

Shipping Info:

Ship weight (kg) 5.5575
Ship height (cm)22.35
Ship length (cm)19.56
Ship width (cm)19.3
HS code8505200000
Country of OriginUS

Product Variants

ProductModelTypeEnclosure TypeShaft Dia.For Use WithPrice
DAYTON 2LYT6 Brake Magnetic Drip-proof Torque 10 Ft-lb | AC2QCT 2LYT6Double C-Face Magnetic DiscDripproof5/8"-€892.54
DAYTON 2LYT7 Brake Magnetic Drip-proof Torque 3 Ft-lb | AC2QCU 2LYT7Double C-Face Magnetic DiscDripproof5/8"-€599.28
DAYTON 2LYT8 Brake Magnetic Drip-proof Torque 6 Ft-lb | AC2QCV 2LYT8Double C-Face Magnetic DiscDripproof5/8"-€615.31
DAYTON 2LYT9 Brake Magnetic Drip-proof Torque 10 Ft-lb | AC2QCW 2LYT9Double C-Face Magnetic DiscDripproof5/8"-€901.34
DAYTON 2LYU3 Brake Magnetic Dust Proof Torque10 Ft-lb | AC2QCZ 2LYU3Double C-Face Magnetic DiscTotally Enclosed5/8"-€1,132.59
DAYTON 2LYU4 Brake Magnetic Dust Proof Torque 3 Ft-lb | AC2QDA 2LYU4Double C-Face Magnetic DiscTotally Enclosed5/8"-€808.57
DAYTON 2LYU5 Brake Magnetic Dust Proof Torque 6 Ft-lb | AC2QDB 2LYU5Double C-Face Magnetic DiscTotally Enclosed5/8"-€883.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2LYU6 Brake Magnetic Dust Proof Torque10 Ft-lb
€1,489.18 /unit