Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 49-93-2409 Buffing Wheel, Flared Design, 2 1/2 Inch Dia, 1 1/8 Inch Thick | CT3HCZ

MILWAUKEE 49-93-2409 Buffing Wheel, Flared Design, 2 1/2 Inch Dia, 1 1/8 Inch Thick

Item: CT3HCZ Model: 49-93-2409Cross Ref: 61UU52
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBuffing Wheel
ApplicationBuffing, Commercial Tires, Light Truck
Arbor Hole3/8"
Diameter2 1/2"
StyleFlared Design
Thickness1 1/8"
Arbor Hole Size3/8"
Compatible Tool TypeBuffing Machine
Primary Material ApplicationSteel

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDiameterThicknessArbor HoleStylePrice
MILWAUKEE 49-93-2410 Buffing Wheel, Flared Design, 2 Inch Dia, 1 Inch Thick | CT3HDA 49-93-24102"1"3/8"Flared Design€70.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 49-93-2409 Buffing Wheel, Flared Design, 2 1/2 Inch Dia, 1 1/8 Inch Thick
€66.41 /unit