DAYTON 2LKT2 Bench Grinder, 10 Inch Max. Wheel Dia., 1 Inch Max. Wheel Thickness, Single Speed | CH9RCM

DAYTON 2LKT2 Bench Grinder, 10 Inch Max. Wheel Dia., 1 Inch Max. Wheel Thickness, Single Speed

Item: CH9RCM Model: 2LKT2
In Stock

Get it by Friday, Jun 13

€1,029.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Grinder
Arbor Size1"
Bearing TypeBall Bearing
Dust CollectionYes
Dust Collection Port Size2 1/2"
Dust ManagementDust Management Included
Dust Sealed SwitchNo
DutyHeavy Duty
Electrical ConnectionCord With Plug
Electrical ProtectionGrounded
FeaturesAdjustable Eyeshields, Adjustable Spark Arrestors, Adjustable Tool Rests, Dust Collection Hose Assembly, Includes Locking Rocker Switch
Finishing FunctionGrinding
For Max. Wheel Dia.10"
For Max. Wheel Thickness1"
Housing MaterialAluminum, Steel
Lights IncludedNo
No. Of Pieces1
Number Of Speed Settings1
Overall Length15"
Speed SettingSingle Speed
Wheel Distance19 1/2"
Wheel MaterialAluminum Oxide
Arbor Diameter1"
Arbor ThreadM24 x 2
Base Footprint - Depth10 1/8"
Base Footprint - Width10 15/16"
Base MaterialCast Iron
Current5/10A
Dust Exhaust Port Size2 1/2"
Extraction Volume - Minimum400 CFM
For Wheel Diameter - Maximum10"
For Wheel Thickness - Maximum1"
Frequency60 Hz
Horsepower1 hp
Includes(2) Adjustable Eye Shields with Hurricane Bolts, (2) Grinding Wheels, (2) Ratcheting Tool Rests, (2) Spark Arrestors, 6 ft. Cord, Dust Collection Hose Assembly, Locking Rocker Switch
Includes Dust ManagementDust Management Included
Includes GroundGrounded
Includes LightsLight Not Included
Motor Housing MaterialAluminum, Steel
Motor Speed - Maximum1725 RPM
Mounting Holes - Diameter7/16"
Overall Height17"
Overall Width24"
PhaseSingle
Power Cord - Nema Plug ConfigurationNEMA 5-15P
Power Cord Length6 ft.
Sealed SwitchNo Dust Protection
Sound Level75 dbA
StandardsCSA CERTIFIED
Switch TypeLocking Rocker
Tool Rest MaterialAluminum
Tool Weight110.5 lbs.
Voltage120/240V AC
Wattage735 W
Wheel Diameter10"
Wheel Flange Diameter3 5/16"
Wheel-to-wheel Distance19 1/2"

Shipping Info:

Ship weight (kg) 49.5
Ship height (cm)43.18
Ship length (cm)38.1
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelFor Max. Wheel Dia.Arbor SizeDust ManagementLights IncludedPhaseFor Max. Wheel ThicknessVoltageOverall LengthPrice
DAYTON 16W005 Bench Grinder/buffer 6 In | AA7ZLT 16W0056"1/2"No Dust ManagementNo13/4"115/230V8"€244.82
DAYTON 16W006 Bench Grinder/buffer 8 In | AA7ZLU 16W0068"5/8"Dust Management IncludedNo11"115/230V12"€392.40
DAYTON 1FYX2 Bench Grinder 12 Inch 1800 Rpm 2hp With Stand | AA9VBT 1FYX212"1 1/4"Dust Management IncludedNo12"240V16 1/2"€1,888.93
DAYTON 2LKR9 Bench Grinder 8 Inch 3/4 Hp 115 V 7 A | AC2NEK 2LKR98"5/8"Dust Management IncludedNo11"115/230V12"€399.98
DAYTON 49H004 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WEP 49H0048"5/8"No Dust ManagementNo11"-11"€303.83
DAYTON 49H008 Bench Grinder 1/2 Hp 120v 5/8 Arbor | AG6WER 49H0088"5/8"No Dust ManagementYes11"-12"€385.53
DAYTON 38UK59 Bench Grinder 120/240V 1/2 HP 6 Inch Diameter | AH8JKR 38UK596"1/2"Dust Management IncludedNo1--20"€484.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2LKT2 Bench Grinder, 10 Inch Max. Wheel Dia., 1 Inch Max. Wheel Thickness, Single Speed
€1,029.39 /unit