Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2HPE2 Replacement Filter Pre-filter AC2CRE | AC2CRF

DAYTON 2HPE2 Replacement Filter Pre-filter AC2CRE

Item: AC2CRF Model: 2HPE2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€4.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrefilter
Actual Depth3/16"
EfficiencyNot Rated
Filters Down To5 µm
Filters OutDander, Dust
FrameNo
Frame IncludedNo
Includes FrameNo
Nominal Depth10.938"
Nominal Height5.437"
Nominal Width0.312"
Number Of Filters1

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.52
Ship length (cm)27.94
Ship width (cm)13.72
HS code8421398015
Country of OriginCN

Product Variants

ProductModelFrameEfficiencyNominal HeightNominal DepthNominal WidthIncludes FrameOverall DepthFilters Down ToPrice
DAYTON 2HNP7 Replacement Filter Prefilter AC2CNE-AC2CNF | AC2CNG 2HNP7YesNot Rated12"1"16"No-5 µm€39.67
DAYTON 2HNT4 Fiberglass Pad Pre-filter | AC2CNT 2HNT4No80%21 3/4"21 3/4"-No21.7"-€22.08
DAYTON 2HNT8 Pad Pre-filter | AC2CNX 2HNT8Yes35%12 1/4"12 1/4"2"Yes12"-€19.98
DAYTON 2HNT9 Pad Pre-filter | AC2CNY 2HNT9Yes85%12 1/4"12 1/4"2"Yes12"-€56.46
DAYTON 2HPB3 Replacement Filter Prefilter AC2CQF AC2CQG | AC2CQH 2HPB3YesNot Rated0.312"17 7/8"13.437"Yes-5 µm€28.46
DAYTON 2HPC1 Replacement Filter Prefilter AC2CQN AC2CQP | AC2CQQ 2HPC1YesNot Rated2.187"12 3/4"9.062"No-5 µm€4.81
DAYTON 2HPD6 Replacement Filter Prefilter AC2CQZ | AC2CRA 2HPD6NoNot Rated1/2"6.938"4 3/4"No-5 µm€4.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2HPE2 Replacement Filter Pre-filter AC2CRE
€4.42 /unit