Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 2H598 Ac Gearmotor 63 Rpm Open 115v | AB9ZUK

DAYTON 2H598 Ac Gearmotor 63 Rpm Open 115v

Item: AB9ZUK Model: 2H598
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€880.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Amps1.05A
Bearing TypeNeedle Throughout, Ball On Motor
Brake TypeAdaptable To 5X400
Enclosure TypeOpen
Full Load Amps1.05A
Gear Case MaterialDie Cast Aluminium
Gear MaterialHardened Steel
Gear Ratio25:1
Gear TypeHelical First Stage/Subsequent Stages Spur
Gearmotor EnclosureOpen
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Gearmotor Shaft TypeSingle
Housing MaterialDie Cast Aluminium
Includes CapacitorYes
Input Hp1/10 hp
Inverter RatedYes
Keyway Depth3/4"
Keyway Width1/8"
Length Less Shaft7 1/2"
LubricationPermanent Heavy Fluid Gear Oil
Max. Ambient Temp.40°C
Maximum Torque90 lbs.-in.
Motor Thermal ProtectionNone
Mount Hole Center-to-center Length2.63"
Mount Hole Center-to-center Width2.63"
Mount TypeAny Position
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm63 RPM
Nameplate Rpm Range51-75 RPM
No. Of Output Shafts1
Number Of Output Shafts1
Operating Voltage115V AC
Output Shaft Dia.1/2"
Output Shaft Length1"
Overall Height3.63"
Overall Width3.63"
Overhung Load230 lbs.
Phase1
RotationReversible
Rpm Range51-75 RPM
SealsSpring Loaded Lip Type On Input And Output Shaft
Shaft Dia.1/2"
Shaft OrientationParallel
Thermal ProtectionNone
TypePermanent Split Capacitor
Frequency60 Hz
Full Load Current1.05A
Input Horsepower0.1 hp
Maximum Ambient Temperature104°F
Motor EnclosureOpen Air Over
Motor TypePermanent Split Capacitor
Nameplate Speed63 RPM
Output Shaft Diameter1/2"
Overhung Load Capacity230 lbs.-ft.
Seal TypeSpring Loaded Lip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 4.2075
Ship height (cm)14.73
Ship length (cm)31.75
Ship width (cm)14.48
HS code8501402020
Country of OriginUS

Product Variants

ProductModelNameplate Rpm RangeMounting OrientationGear RatioRotationBrake TypeOverhung LoadGear Case MaterialLength Less ShaftPrice
DAYTON 1LNF7 Ac Gearmotor 4 Rpm Open 115v | AB2EMY 1LNF70-15 RPMAny Angle762:1--56 lbs.Die Cast Zinc4 1/4"€128.18
DAYTON 1LNF8 Ac Gearmotor 6 Rpm Open 115v | AB2EMZ 1LNF80-15 RPMAny Angle529:1--65 lbs.Die Cast Zinc4.63"€137.75
DAYTON 1LNF9 Ac Gearmotor 26 Rpm Open 115v | AB2ENA 1LNF916-30 RPMAny Angle126:1--15 lbs.Die Cast Zinc4.63"€141.13
DAYTON 1LNG1 Ac Gearmotor 52 Rpm Open 115v | AB2ENB 1LNG151-75 RPMAny Angle63:1--10 lbs.Die Cast Zinc4.63"€141.02
DAYTON 1LNG2 Ac Gearmotor 1 Rpm Open 115v | AB2ENC 1LNG20-15 RPMAny Angle2976:1--56 lbs.Die Cast Zinc4.63"€137.49
DAYTON 1LPL2 Ac Gearmotor 60 Rpm Open 115v | AB2EWV 1LPL251-75 RPMAny Angle27:1-Disc150 lbs.Die Cast Zinc8 22/25"€698.38
DAYTON 1LPL6 Ac Gearmotor 60 Rpm Open 115v | AB2EWZ 1LPL651-75 RPMAny Angle27:1--150 lbs.Die Cast Zinc7 22/25"€578.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2H598 Ac Gearmotor 63 Rpm Open 115v
€880.93 /unit