Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 2H579 Dc Gearmotor 42 Rpm 90v Tenv | AB9ZUD

DAYTON 2H579 Dc Gearmotor 42 Rpm 90v Tenv

Item: AB9ZUD Model: 2H579
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€759.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDC Gearmotor
Bearing TypeBall On Motor , Needle Throughout With Thrust Balls On Case, Ball On Motor
Brush TypeExternally Replaceable
Full Load Amps2.3A
Gear CaseDie Cast Aluminum
Gear Case MaterialDie Cast Aluminum
Gear MaterialHardened Steel
Gear Ratio431 , 43:1
Gear TypeHelical, Spur
Gearmotor EnclosureTotally Enclosed Nonventilated
Gearmotor Mounting PositionAll Angle
Gearmotor Shaft OrientationParallel
Housing MaterialDie Cast Aluminum
Input Hp1/4 hp
Length Less Shaft12 1/8" , 12.13"
LubricationPermanent Heavy Fluid Gear Oil
Max. Ambient Temp.40°C
Motor EnclosureTotally Enclosed Non Ventilated , Totally Enclosed Nonventilated
Motor TypeDC
MountingAll Position
Mounting OrientationAny Angle
Nameplate Rpm42 RPM
Output Shaft Dia.5/8"
Output Shaft Length1 1/2"
Overall Length13 5/8" , 13.63"
Overhung Load215 lbs.
Replaceable Motor BrushesYes
Reversible Shaft OutputNo
RotationReversible
Rpm Range31-50 RPM
Seal MaterialPlastic
SealsSpring Loaded Lip Type On Input, Output Shaft
Shaft OrientationParallel
Tachometer FeedbackYes
Thermal ProtectionNone
Voltage90V DC
Full Load Current2.3A
Maximum Torque280 lbs.-in.
Nameplate Speed42 RPM
Operating Voltage90V DC
Output Shaft Diameter5/8"
Overhung Load Capacity215 lbs.-ft.
Seal TypeSpring Loaded Lip Type On Input And Output Shaft
StandardsC-UL RECOGNIZED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 9.045
Ship height (cm)23.62
Ship length (cm)47.24
Ship width (cm)24.13
HS code8501314000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 2H579 Dc Gearmotor 42 Rpm 90v Tenv
€759.57 /unit