DAYTON 29PH17 Drum Lifter Double Chime Jaw 4000 Lb | AB8VUN

DAYTON 29PH17 Drum Lifter, Double Chime Jaw, 4000 lbs. Capacity

Item: AB8VUN Model: 29PH17
In Stock

Get it by Tuesday, Jun 17

€3,067.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Lifter, Double Chime Jaw
ColorRed
Drum MaterialSteel
Drum Size30 gal., 55 gal., 85 gal.
Fork Pocket Size7" x 2 1/4"
Height38"
Jaw Opening22.812"
Length38 3/4"
Load Capacity4000 lbs.
MaterialWelded Steel
Number Of Drums2
Operation TypeManual, Mechanically Automated
Overall Height36"
Overall Length38 3/4"
Overall Width46 3/4"
Width46 3/4"

Shipping Info:

Ship weight (kg) 171
Ship height (cm)99.06
Ship length (cm)114.3
Ship width (cm)109.22
HS code8428900290
Country of OriginCN

Product Details:

    • For Drum Material (Steel)
    • Lowest Position of Jaws (20")

Product Variants

ProductModelLoad CapacityNumber Of DrumsOverall WidthJaw OpeningDrum MaterialFork Pocket SizeOverall HeightOverall LengthPrice
DAYTON 29PH23 Drum Lifter Single Chime Jaw 1500 Lb | AB8VUV 29PH231500 lbs.138 1/4"20"Steel7" x 2 1/4"36"38 3/4"€1,725.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29PH17 Drum Lifter, Double Chime Jaw, 4000 lbs. Capacity
€3,067.31 /unit