DAYTON 29NU49 Domestic Water Shutoff Panel Fiberglass | AF8YYE

DAYTON ST4-M006 Domestic Water Shutoff Panel Fiberglass

Item: AF8YYE Model: ST4-M006Cross Ref: 29NU49
In Stock

Get it by Tuesday, Jun 10

€2,990.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDomestic Water Shutoff Panel
Body MaterialFiberglass
Temp. Range-4°F to +104°F
Compatible With Manufacturer Model NumberVES120V02NP, VES120V03NP, VES120V04NP, VES120V05NP, VES120V06NP, VES120V15NP, VES120V25NP, VYN-SPMAC1.5, VYN-SPMAC2, VYN-SPMAC2.5, VYN-SPMAC3, VYN-SPMAC4, VYN-SPMAC5, VYN-SPMAC6, VYN-SPMAC7, VYN-SPMAC8
MaterialFiberglass
Overall Height19 5/16"
Overall Length9 9/16"
Overall Width17 5/16"
Product TypeWater Shutoff Panel

Shipping Info:

Ship weight (kg) 12.7845
Ship height (cm)53.34
Ship length (cm)50.8
Ship width (cm)50.8
HS code8536504000

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON ST4-M006 Domestic Water Shutoff Panel Fiberglass
€2,990.07 /unit