Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 29HY76 Shaft Coupler Body Sintered Iron L050 | AB8VHT

DAYTON 29HY76 Shaft Coupler Body Sintered Iron L050

Item: AB8VHT Model: 29HY76
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Coupler Body
Assembled Coupling Length1.71"
Bore Dia.5/8"
Hub Dia.1 5/64"
Hub MaterialCarbon Steel , Sintered Iron
Hub Projection5/8"
Jaw ProfileStraight
KeywayNo
Keyway SizeNone
Length Through Bore3/5"
Maximum Bore Dia.5/8"
Number Of Locking Screws1
Outside Dia.1 2/25" , 1 5/64"
Overall Coupling Length1 23/32"
Overall Length1.05"
Shaft Locking TypeSet Screw
SizeL050
System Of MeasurementInch
Bore Diameter5/8"
Bore TypeRound Bore
Coupling SizeL050
Hub Diameter1 5/64"
Included ScrewsSet Screw
Maximum Bore Diameter5/8"
Maximum Speed18000 RPM
Outside Diameter1 5/64"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)3.81
Ship length (cm)5.08
Ship width (cm)3.81
HS code8483608000
Country of OriginCN

Product Variants

ProductModelBore Dia.Keyway SizeOutside Dia.Overall Coupling LengthHub MaterialOverall LengthKeywaySizePrice
DAYTON 29HY49 Shaft Coupler Body Sintered Iron L150 | AB8VGN 29HY497/8"3/16" x 3/32"3 3/4"4 1/2"Sintered Iron2.69"YesL150€83.47
DAYTON 29HY50 Shaft Coupler Body Sintered Iron L150 | AB8VGP 29HY501 1/8"1/4" x 1/8"3 3/4"4 1/2"Sintered Iron2.69"YesL150€84.56
DAYTON 29HY51 Shaft Coupler Body Sintered Iron L150 | AB8VGQ 29HY511 1/4"1/4" x 1/8"3 3/4"4 1/2"Sintered Iron2.69"YesL150€85.05
DAYTON 29HY52 Shaft Coupler Body Sintered Iron L150 | AB8VGR 29HY521 3/8"5/16" x 5/32"3 3/4"4 1/2"Sintered Iron2.69"YesL150€84.34
DAYTON 29HY53 Shaft Coupler Body Sintered Iron L150 | AB8VGT 29HY531 1/2"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€83.40
DAYTON 29HY54 Shaft Coupler Body Sintered Iron L150 | AB8VGU 29HY541 5/8"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€85.10
DAYTON 29HY55 Shaft Coupler Body Sintered Iron L150 | AB8VGV 29HY551 3/4"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€82.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29HY76 Shaft Coupler Body Sintered Iron L050
€6.88 /unit