DAYTON 26Y459 Wagon Truck Flush Deck 36x72 Capacity 3500 Lb | AB8TBF

DAYTON 26Y459 Wagon Truck Flush Deck 36x72 Capacity 3500 Lb

Item: AB8TBF Model: 26Y459
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€840.07 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWagon Truck
ColorRed
ConstructionWelded Steel
Deck Height16 1/2"
Deck Length72"
Deck TypeFlush
Deck Width36"
FinishPowder Coat
Handle TypeT Style
Load Capacity3500 lbs.
MaterialWelded Steel
Overall Height16 1/2"
Overall Length74"
Overall Width36"
Wheel Dia.12"
Wheel MaterialMold On Rubber
Wheel Width2 1/2"
Axle-mounted Wheel Dia.12"
Axle-mounted Wheel TypeStandard
Caster/wheel Configuration(4) Axle-Mounted
Deck ConstructionSolid
Deck Finish/coatingPowder Coated
Deck Gauge11 ga.
Deck Lxwxh72" x 36" x 16 1/2"
Deck MaterialSteel
Deck SurfaceSmooth
Frame Finish/coatingPowder Coated
Frame Gauge12 ga.
Frame MaterialSteel
Handle Grip MaterialPVC
Handle Length35"
Lip StyleFlush
Number Of Platforms1
Wheel TypeStandard
Wheel/tread MaterialRubber

Shipping Info:

Ship weight (kg) 112.95
Ship height (cm)41.91
Ship length (cm)187.96
Ship width (cm)91.44
HS code8716805090
Country of OriginCN

Product Variants

ProductModelLoad CapacityDeck LengthDeck WidthDeck HeightOverall WidthHandle TypeWheel Dia.Wheel TypePrice
DAYTON 26Y457 Wagon Truck Flush Deck 24x48 Capacity 3500 Lb | AB8TBD 26Y4573500 lbs.48"24"16 1/2"24"T Style12"-€567.78
DAYTON 26Y458 Wagon Truck Flush Deck 30x60 Capacity 3500 Lb | AB8TBE 26Y4583500 lbs.60"30"16 1/2"30"T Style12"-€597.64
RFQ
DAYTON 26Y460 Wagon Truck Flush Deck 24x48 Capacity 2000 Lb | AB8TBG 26Y4602000 lbs.48"24"16 1/2"24"T Style12"Full Pneumatic€517.77
DAYTON 26Y461 Wagon Truck Flush Deck 30x60 Capacity 2000 Lb | AB8TBH 26Y4612000 lbs.60"30"16 1/2"30"T Style12"Full Pneumatic€642.05
RFQ
DAYTON 26Y462 Wagon Truck Flush Deck 36x72 Capacity 2000 Lb | AB8TBJ 26Y4622000 lbs.72"36"16 1/2"36"T Style12"Full Pneumatic€744.83
RFQ
DAYTON 26Y465 Wagon Truck Flush Deck 30x48 Capacity 2000 Lb | AB8TBM 26Y4652000 lbs.48"30"16 1/2"30"T Style12"Full Pneumatic€637.31
DAYTON 26Y466 Wagon Truck Flush Deck 30x48 Capacity 3000 Lb | AB8TBN 26Y4663000 lbs.48"30"18 1/2"30"T Style16"Full Pneumatic€562.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26Y459 Wagon Truck Flush Deck 36x72 Capacity 3500 Lb
€840.07 /unit