DAYTON 26W617 Stabilizing Jack Screw Type 50000 Lb | AB8QAV

DAYTON 26W617 Stabilizing Jack Screw Type 50000 Lb

Item: AB8QAV Model: 26W617
In Stock

Get it by Tuesday, Jun 10

€308.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Stabilizing Jack
Base Size13 3/4"
ColorYellow
Load Capacity5000 lbs.
MaterialSteel
Static Load Capacity50000 lbs.
Base Diameter13 3/4"
Base ShapeRound
Handle Length8 1/2"
Included WheelsWheels Included
Includes(6) Position Locking Pin
Jack TypeSpin Top
Maximum Lift Height57 1/2"
Minimum Lift Height41"
Top Plate ShapeSquare
Wheel Diameter8"
Wheel Width1 3/4"

Shipping Info:

Ship weight (kg) 25.2
Ship height (cm)105.41
Ship length (cm)55.88
Ship width (cm)40.64
HS code8425490000
Country of OriginCN

Product Details:

    • Height Adjustment Method (Spin Top)
    • Top Area (5" x 5")

Product Variants

ProductModelStatic Load CapacityLoad CapacityAdjustment RangeBase SizeMaterialColorTop Area Dia.Wheel TypePrice
DAYTON 26W612 Stabilizing Jack Ratchet 80000 Lb. | AB8QAP 26W61280000 lbs.40000 lbs.--SteelYellow7.75"-€535.30
DAYTON 26W613 Stabilizing Jack Gas-activated 100000lb | AB8QAQ 26W613100000 lbs.Not Rated-21" x 16 1/2"SteelYellow--€653.07
DAYTON 26W614 Stabilizing Jack Ratchet 100000 Lb. | AB8QAR 26W614100000 lbs.40000 lbs.--SteelYellow7.75"-€400.72
DAYTON 26W615 Stabilizing Jack Ratchet 100000 Lb. | AB8QAT 26W615100000 lbs.40000 lbs.--SteelYellow7.75"-€411.67
DAYTON 26W616 Stabilizing Jack Screw Type 50000 Lb | AB8QAU 26W61650000 lbs.5000 lbs.44" to 51"13 3/4"SteelYellow-No Wheels€181.87
DAYTON 26W618 Stabilizing Jack Hydraulic 100000 Lb. | AB8QAW 26W618100000 lbs.40000 lbs.41" to 47"-SteelYellow--€593.78
DAYTON 2W877 Stabilizing Jack Spin Top 50000lb | AC3TUH 2W87750000 lbs.Not Rated44" to 51"-SteelYellow-No Wheels€163.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26W617 Stabilizing Jack Screw Type 50000 Lb
€308.40 /unit