DAYTON 26W616 Stabilizing Jack Screw Type 50000 Lb | AB8QAU

DAYTON 26W616 Stabilizing Jack Screw Type 50000 Lb

Item: AB8QAU Model: 26W616
In Stock

Get it by Tuesday, Jun 10

€195.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrailer Stabilizing Jack
Adjustment Range44" to 51"
Base Size13 3/4"
ColorYellow
Load Capacity5000 lbs.
MaterialSteel
Static Load Capacity50000 lbs.
Wheel TypeNo Wheels
Base Diameter13 3/4"
Base ShapeRound
Handle Length8 1/2"
Included WheelsWheels Not Included
Jack TypeSpin Top
Maximum Lift Height51"
Minimum Lift Height44"
Top Plate ShapeSquare

Shipping Info:

Ship weight (kg) 18
Ship height (cm)113.03
Ship length (cm)38.1
Ship width (cm)38.1
HS code8425490000
Country of OriginCN

Product Details:

    • Height Adjustment Method (Spin Top)
    • Top Area (5" x 5")

Product Variants

ProductModelStatic Load CapacityLoad CapacityAdjustment RangeBase SizeMaterialColorTop Area Dia.Wheel TypePrice
DAYTON 26W612 Stabilizing Jack Ratchet 80000 Lb. | AB8QAP 26W61280000 lbs.40000 lbs.--SteelYellow7.75"-€535.30
DAYTON 26W613 Stabilizing Jack Gas-activated 100000lb | AB8QAQ 26W613100000 lbs.Not Rated-21" x 16 1/2"SteelYellow--€653.07
DAYTON 26W614 Stabilizing Jack Ratchet 100000 Lb. | AB8QAR 26W614100000 lbs.40000 lbs.--SteelYellow7.75"-€400.72
DAYTON 26W615 Stabilizing Jack Ratchet 100000 Lb. | AB8QAT 26W615100000 lbs.40000 lbs.--SteelYellow7.75"-€411.67
DAYTON 26W617 Stabilizing Jack Screw Type 50000 Lb | AB8QAV 26W61750000 lbs.5000 lbs.-13 3/4"SteelYellow--€274.21
DAYTON 26W618 Stabilizing Jack Hydraulic 100000 Lb. | AB8QAW 26W618100000 lbs.40000 lbs.41" to 47"-SteelYellow--€593.78
DAYTON 2W877 Stabilizing Jack Spin Top 50000lb | AC3TUH 2W87750000 lbs.Not Rated44" to 51"-SteelYellow-No Wheels€163.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 26W616 Stabilizing Jack Screw Type 50000 Lb
€195.50 /unit