Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 24EP01 Timer Relay 10 Second 8 Pin 10a Dpdt 12v | AF8AQH

DAYTON 24EP01 Timer Relay 10 Second 8 Pin 10a Dpdt 12v

Item: AF8AQH Model: 24EP01
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€104.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Adjustment MethodPotentiometer
Amps Rating10A
Base ShapeOctal
Base TypeOctal
Base Type - Plug In RelayOctal
Body Depth1.7"
Body Height2.9"
Body Width2 2/5"
Coil Rating2 W
Coil Volts12V DC
Contact Amp Rating10A
Contact FormDPDT
Contact MaterialSilver Nickel
Delay Function TypeOn Delay
Electrical ConnectionSocket
Electrical Connection TypePin
Environmental ProtectionEnclosed
Flat Pin WidthNot Applicable
Frequency50/60 Hz
FunctionOn Delay
Max. Time Setting10 sec.
Max. Time Setting - Timer10 sec.
Min. Time Setting0.1 sec.
Min. Time Setting - Timer0.1 sec.
Minimum Time Setting0.01 sec.
MountingPlug In
Mounting - RelayPlug In
No. Of Pins8
No. Of Pins - Relay8
Number Of Delay Functions1
Number Of Pins8
Operating Functions1
Overall Depth3.1"
Overall Height3.1"
Pins8
Power Consumption2 VA , 2 W
Relay Mounting StyleSocket
Resistive Contact Amp Rating10A
SealingEnclosed
Socket CodeA
Status IndicatorNo
Timing Relay FunctionalityOn Delay
Compatible With Grainger Part Number1EGP3, 1EGP5, 5X852
Contact Rating (ac)10A @ 240V
Contact Rating (dc)10A @ 30V
Current Rating10A
Delay FunctionOn Delay
Electrical Operating Durability100000
Input Voltage12V DC
Ip RatingIP20
Maximum Operating Temperature122°F
Maximum Time Setting10 sec.
Mechanical Operating Durability10000000
Minimum Operating Temperature-18°F
Number Of Pins/terminals8
Operating Time Accuracy+0% -50% (Minimum Setting (Adjustable)), +2% 50ms (Fixed), +5% -0% (Maximum Setting (Adjustable))
Reset MethodTime-Limit Reset
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED, UL SOCKET

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.78
Ship length (cm)10.8
Ship width (cm)6.35
HS code8536490075
Country of OriginUS

Product Variants

ProductModelNumber Of PinsSocket CodeAmps RatingMin. Time SettingEnvironmental ProtectionMax. Time SettingPinsAdjustment MethodPrice
DAYTON 1EJL6 Timer Relay 100 Hr. 8 Pin 5a Dpdt 12v | AA9PLK 1EJL68K5A0.1 sec.Sealed-8Not Adjustable€63.17
DAYTON 5DPZ7 Timer Relay 999 Hr. 8 Pin 10a Dpdt 12v | AE3JTG 5DPZ78A10A0.05 sec.Enclosed-8Push Button Thumbwheels€108.90
DAYTON 24EN65 Timer Relay 10 Second 8 Pin 10a Dpdt 12v | AF8APL 24EN658A10A0.1 sec.Enclosed10 sec.8Potentiometer€42.80
DAYTON 24EN66 Timer Relay 60 Second 8 Pin 10a Dpdt 12v | AF8APM 24EN668A10A0.6 sec.Enclosed60 sec.8Potentiometer€48.45
DAYTON 24EN67 Timer Relay 180 Second 8 Pin 10a Dpdt 12v | AF8APN 24EN678A10A1.8 sec.Enclosed180 sec.8Potentiometer€39.48
DAYTON 24EN68 Timer Relay 5 Min 8 Pin 10a Dpdt 12v | AF8APP 24EN688A10A3 sec.Enclosed5 min.8Potentiometer€44.52
DAYTON 24EN80 Timer Relay 10 Second 11 Pin 10a Dpdt 12v | AF8APQ 24EN8011B10A0.1 sec.Enclosed10 sec.11Potentiometer€104.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 24EP01 Timer Relay 10 Second 8 Pin 10a Dpdt 12v
€104.70 /unit