Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 24EN73 Timer Relay 60 Second 8 Pin 10a Dpdt 120v | AF8AMW

DAYTON 24EN73 Timer Relay 60 Second 8 Pin 10a Dpdt 120v

Item: AF8AMW Model: 24EN73
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€66.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTime Delay Relay
Adjustment MethodPotentiometer
Amps Rating10A
Base ShapeOctal
Base TypeOctal
Base Type - Plug In RelayOctal
Body Depth1.7"
Body Height2.9"
Body Width2 2/5"
Coil Rating2 VA
Coil Volts120V AC/DC
Contact Amp Rating10A
Contact FormDPDT
Contact MaterialSilver Nickel
Delay Function TypeInterval
Electrical ConnectionSocket
Electrical Connection TypePin
Environmental ProtectionEnclosed
Flat Pin WidthNot Applicable
Frequency50/60 Hz
FunctionInterval On
Max. Time Setting60 sec.
Max. Time Setting - Timer1 min.
Min. Time Setting0.6 sec.
Min. Time Setting - Timer0.6 sec.
Minimum Time Setting0.6 sec.
MountingPlug In
Mounting - RelayPlug In
No. Of Pins8
No. Of Pins - Relay8
Number Of Delay Functions1
Number Of Pins8
Operating Functions4
Overall Depth3.1"
Overall Height3.1"
Pins8
Relay Mounting StyleSocket
Resistive Contact Amp Rating10A
SealingEnclosed
Socket CodeA
Status IndicatorNo
Timing Relay FunctionalityInterval Delay
Compatible With Grainger Part Number1EGP3, 1EGP5, 5X852
Delay FunctionInterval On
Input Voltage120V AC/DC
Power Consumption2 W, 2.5 VA
StandardsCE CERTIFIED, CSA CERTIFIED, UL LISTED, UL SOCKET

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)4.78
Ship length (cm)10.8
Ship width (cm)6.35
HS code8536490075
Country of OriginUS

Product Variants

ProductModelNumber Of PinsContact FormMin. Time SettingNumber Of Delay FunctionsElectrical Connection TypeAmps RatingMax. Time SettingEnvironmental ProtectionPrice
DAYTON TR-50222-08B18 Timer Relay 60 Sec. 8 Pin 10a Dpdt 120v | AA9NXX 1EGB3 1EGB38DPDT0.6 sec.---60 sec.-€85.43
DAYTON 1EGB4 Timer Relay 5 Sec. 8 Pin 10a Dpdt 120v | AA9NXY 1EGB48DPDT0.05 sec.1Pin10A5 sec.Enclosed€42.90
DAYTON 1EGB6 Timer Relay 1 Sec. 8 Pin 10a Dpdt 120v | AA9NXZ 1EGB68DPDT0.01 sec.1Pin10A1 sec.Enclosed€56.14
DAYTON 1EGB8 Timer Relay 15 Min. 8 Pin 10a Dpdt 120v | AA9NYA 1EGB88DPDT9 sec.1Pin10A15 min.Enclosed€47.40
DAYTON 1EGB9 Timer Relay 180 Sec. 8 Pin 10a Dpdt 120v | AA9NYB 1EGB98DPDT1.8 sec.1Pin10A180 sec.Enclosed€86.61
DAYTON 1EGC1 Timer Relay 5 Min. 8 Pin 10a Dpdt 120v | AA9NYC 1EGC18DPDT3 sec.1Pin10A5 min.Enclosed€43.62
DAYTON TR-51622-08B18 Timer Relay 60 Sec. 11 Pin 10a Dpdt 120v | AA9NYD 1EGC2 1EGC211DPDT0.6 sec.---60 sec.-€104.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 24EN73 Timer Relay 60 Second 8 Pin 10a Dpdt 120v
€66.36 /unit