DAYTON 23Y179 Vibrator Piston Pneumatic/air 33.9 Lb. | AB7QBF

DAYTON 23Y179 Vibrator Piston Pneumatic/air 33.9 Lb.

Item: AB7QBF Model: 23Y179
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Vibrator
Bin Weight Capacity339 lbs.
Cfm @ 60 Psi2.1 CFM
Cfm @ 80 Psi3.7 CFM
DutyContinuous
Duty CycleContinuous
Force @ 60 PsiNot Applicable
Force @ 80 PsiNot Applicable
Force Rating33.9 lbs.
Housing MaterialCast Iron
Inlet Connection Size1/4"
Max. Pressure90 psi
Max. Temp.392°F
Mount Plate IncludedNo
Mount Plate RequiredNo
MountingVertical, Horizontal
Mounting OrientationHorizontal, Vertical
Mounting PlateNot Required
Number Of Mounting Holes4
Outlet Connection Size1/4"
Outlet Port1/4" BSPP
Overall Height4.938"
Overall Length2 3/8"
Overall Width2 3/8"
Pneumatic Vibrator TypePiston
Speed @ 60 Psi2030 VPM
Speed @ 80 Psi2200 VPM
Vibrator TypePiston
Air Flow Rate3.7 CFM @ 87 psi
ApplicationChemical Plants, Foundries And Paper Plants, Manufacturing, Mining, Plastics
Compatible Muffler Grainger Part Number1A326
Force @ Psi33.9 lbf. @ 87 psi
Inlet Connection1/4" NPT
Maximum Force33.9 lbf.
Maximum Inlet Pressure90 psi
Maximum Operating Temperature390°F
Maximum Vibration Speed2220 VPM
Minimum Operating Temperature-4°F
Mount TypeBolt On
Outlet Connection1/4" BSPP
Sound Level90 dbA
Vibration Speeds @ Psi2030 VPM @ 60 psi, 2220 VPM @ 80 psi

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)11.43
Ship length (cm)6.03
Ship width (cm)6.03
HS code8479899895
Country of OriginIT

Product Variants

ProductModelHousing MaterialBin Weight CapacityOverall LengthOverall HeightOverall WidthSpeed @ 60 PsiForce RatingCfm @ 80 PsiPrice
DAYTON 23Y178 Vibrator Piston Pneumatic/air 19.3 Lb. | AB7QBE 23Y178Polymer193 lbs.2"4 22/25"2"2150 VPM19.3 lbs.2.8 CFM€284.16
DAYTON 23Y180 Vibrator Piston Pneumatic/air 92.8 Lb. | AB7QBG 23Y180Cast Iron928 lbs.3 3/8"6"-1550 VPM92.8 lbs.11.2 CFM€618.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 23Y179 Vibrator Piston Pneumatic/air 33.9 Lb.