DAYTON 23NU11 Replacement Blade 36 Inch | AB7KHW

DAYTON 23NU11 Replacement Blade 36 Inch

Item: AB7KHW Model: 23NU11
In Stock

Get it by Tuesday, Jun 17

€191.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBlade Propeller
Blade MaterialAluminum
Bore Dia.15.87 mm , 5/8"
Drive TypeDirect , Direct Drive
Hp1/2 hp
Number Of Blades3
Propeller Dia.36"
Rpm850 RPM
Bore Diameter5/8"
For Use With2RDZ3
Propeller Dia. (in.)36"

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)75.95
Ship length (cm)85.6
Ship width (cm)11.43
HS code8414901080
Country of OriginCN

Product Variants

ProductModelPropeller Dia.Number Of BladesBore Dia.Drive TypeRpmBlade MaterialPrice
DAYTON 23NU03 Replacement Blade 24 Inch | AB7KHM 23NU0324"35/8"Direct Drive825 RPMAluminum€91.12
DAYTON 23NU04 Replacement Blade 30 Inch | AB7KHN 23NU0430"35/8"Direct Drive800 RPMAluminum€108.58
DAYTON 23NU05 Replacement Blade 36 Inch | AB7KHP 23NU0536"35/8"Direct Drive850 RPMAluminum€178.71
DAYTON 23NU06 Replacement Blade 42 Inch | AB7KHQ 23NU0642"35/8"Direct Drive850 RPMAluminum€237.07
DAYTON 23NU07 Replacement Blade 36 Inch | AB7KHR 23NU0736"525 mmDirect Drive850 RPMAluminum€340.22
DAYTON 23NU08 Replacement Blade 42 Inch | AB7KHT 23NU0842"51"Direct Drive360 RPMAluminum€474.20
DAYTON 23NU09 Replacement Blade 24 Inch | AB7KHU 23NU0924"35/8"Direct Drive825 RPMAluminum€75.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 23NU11 Replacement Blade 36 Inch
€191.33 /unit