Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 22NZ12 Raised Indicator Light 22mm 240v Blue | AB6XEM

DAYTON 22NZ12 Raised Indicator Light 22mm 240v Blue

Item: AB6XEM Model: 22NZ12
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€14.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaised Indicator Light
Amps Drawn16 mA , 20 mA
Average Life15000 hrs.
ColorBlue
Electrical ConnectionM3.5
Ip RatingIP40
Lamp TypeLED
MaterialNylon, Polycarbonate
Mounting Dia.22 mm
Panel Thickness0.039" , 0.093"
ShapeRound
Size22 mm
Body MaterialNylon
Current Drawn16 mA
Head ColorBlue
Head StyleRaised
Includes LensLens Included
Lamp Bulb TypeLED
Panel Mounting Hole Diameter22 mm
StandardsUL LISTED
Voltage Rating - Maximum240V AC

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)6.1
Ship length (cm)10.57
Ship width (cm)8.84
HS code8531800050
Country of OriginCN

Product Variants

ProductModelMounting Dia.ColorElectrical ConnectionSizeLamp TypeIp RatingPrice
DAYTON 22NY64 Raised Indicator Light Red 240v | AB6XCL 22NY6418 mmRed0.187"18 mmLEDIP40€16.44
DAYTON 22NY65 Raised Indicator Light Green 240v | AB6XCM 22NY6518 mmGreen0.187"18 mmLEDIP40€16.74
DAYTON 22NZ09 Raised Indicator Light 22mm 240v Green | AB6XEJ 22NZ0922 mmGreenM3.522 mmLEDIP40€9.99
DAYTON 22NZ10 Raised Indicator Light 22mm 240v White | AB6XEK 22NZ1022 mmWhiteM3.522 mmLEDIP40€9.22
DAYTON 22NZ11 Raised Indicator Light 22mm 240v Red | AB6XEL 22NZ1122 mmRedM3.522 mmLEDIP40€10.50
DAYTON 22NZ13 Raised Indicator Light 22mm 240v Amber | AB6XEN 22NZ1322 mmAmberM3.522 mmLEDIP40€10.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 22NZ12 Raised Indicator Light 22mm 240v Blue
€14.97 /unit