DAYTON 21U669 Hand Truck Dual Handle 49 x 22-1/4 x 22 | AB6KBG

DAYTON 21U669 Hand Truck Dual Handle 49 x 22-1/4 x 22

Item: AB6KBG Model: 21U669
In Stock

Get it by Tuesday, Jun 10

€121.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStair Climbing Hand Truck
ColorRed
FinishPowder Coat
Handle TypeDual Handle
Load Capacity800 lbs.
MaterialSteel
Noseplate Depth12"
Noseplate Width14"
Overall Depth22"
Overall Height49"
Overall Width22 1/4"
Powered ByManual
Wheel Bearings5/8"
Wheel Dia.10"
Wheel TypePneumatic
Wheel Width3 1/2"
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypePneumatic
Axle-mounted Wheel/tread MaterialRubber
Brake TypeNo Caster Brake
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeRounded Back
Includes Stair ClimberWithout Stair Climber
Includes Wheel FendersWithout Wheel Fenders
Nose Plate Depth12"
Nose Plate MaterialSteel
Nose Plate ProfileStandard

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)124.46
Ship length (cm)55.88
Ship width (cm)55.88
HS code8716805010
Country of OriginUS

Product Variants

ProductModelNoseplate DepthOverall HeightOverall WidthLoad CapacityHandle TypeWheel TypeWheel WidthFinishPrice
DAYTON 21U666 Hand Truck Capacity 800 Lb 47 x 19 x 22 | AB6KBD 21U66612"47"19"800 lbs.-Solid Rubber2 3/4"Powder Coat€323.59
DAYTON 21U667 Hand Truck Capacity 800 Lb 47 x 22-1/4 x 22 | AB6KBE 21U66712"47"22 1/4"800 lbs.-Pneumatic3 1/2"Powder Coat€120.84
DAYTON 21U668 Hand Truck Dual Handle 49 x 19 x 22 | AB6KBF 21U66812"49"19"800 lbs.Dual HandleSolid Rubber2 3/4"Powder Coat€122.80
DAYTON 21U670 Hand Truck Loop Handle 49 x 19 x 22 | AB6KBH 21U67012"49"19"800 lbs.Continuous Frame LoopSolid Rubber2 3/4"Powder Coat€242.22
DAYTON 21U671 Hand Truck Loop Handle 49 x 22-1/4 x 22 | AB6KBJ 21U67112"49"22 1/4"800 lbs.Continuous Frame LoopPneumatic3 1/2"Powder Coat€163.44
DAYTON 3W087 Truck Hand 650 Lb | AD2XJV 3W0878"47"22 1/2"650 lbs.Dual HandlePneumatic4"Rust Resistant Powder Coat€116.45
DAYTON 3W088 Truck Hand 400 Lb | AD2XJW 3W0888"51"19"400 lbs.Continuous Frame LoopSemi Pneumatic2 3/4"Rust Resistant Powder Coat€120.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 21U669 Hand Truck Dual Handle 49 x 22-1/4 x 22
€121.27 /unit