Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 20CL67 3-phase 1/4hp 1725rpm 48 Eff 69.5 | AF6QTX

DAYTON 103817.00 3-phase 1/4hp 1725rpm 48 Eff 69.5

Item: AF6QTX Model: 103817.00Cross Ref: 20CL67
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€447.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredNo
Duty CycleContinuous
Efficiency69.5%
Efficiency GroupEnergy
Frame48
Frame MaterialSteel
Frequency50/60 Hz
Full Load Amps1/0.5A
Green Certification Or Other RecognitionEnergy Aware
Hp1/4 hp
Insulation ClassClass B
Inverter RatedYes
Motor ApplicationGeneral Application
Motor DesignThree Phase
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal/Vertical Shaft Down
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeRigid Base
Nameplate Rpm1725 RPM
No. Of Speeds1
Overall Length10 3/8"
Phase3
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.1/2"
Shaft Length1 1/2"
Thermal ProtectionNone
Voltage230/460V AC
Ins. ClassClass B
Length Less Shaft8 3/4"
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
StandardsUL RECOGNIZED FOR US AND CANADA (E47479)

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)23.11
Ship length (cm)32
Ship width (cm)20.83
HS code8501514040
Country of OriginMX

Product Variants

ProductModelNameplate RpmHpFull Load AmpsService FactorEfficiencyOverall LengthRpm RangeMotor Enclosure DesignPrice
DAYTON 20CL65 3-phase 1/3hp 3450rpm 48 Eff 69.5 | AF6QTV 20CL653450 RPM1/3 hp1.4/0.7A1.3569.5%9 5/16"3001-3600 RPMOpen Dripproof€369.08
DAYTON 20CL66 3-phase 1/2 Hp 3450rpm 48 Eff 73.4 | AF6QTW 20CL663450 RPM1/2 hp1.8/0.9A1.2573.4%9 7/16"3001-3600 RPMOpen Dripproof€368.42
DAYTON 20CL68 3-phase 1/3hp 1725rpm 48 Eff 73.4 | AF6QTY 103818.001725 RPM1/3 hp1.2/0.6A1.3573.4%10 7/8"1701-1800 RPMOpen Dripproof€444.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 103817.00 3-phase 1/4hp 1725rpm 48 Eff 69.5
€447.45 /unit