Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 20CL54 General Purpose Motor Capacitor Start/run Open Dripproof 1/2 Hp 3450 48 Eff 72.4 | AF6QTH

DAYTON 103806.00 General Purpose Motor Capacitor Start/run Open Dripproof 1/2 Hp 3450 48 Eff 72.4

Item: AF6QTH Model: 103806.00Cross Ref: 20CL54
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€447.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Purpose Motor
Ambient Temp.104°F
Base TypeRigid Base
Bearing TypeBall
Capacitor RequiredYes
Duty CycleContinuous
Efficiency72.4%
Efficiency GroupEnergy
Frame48
Frame MaterialSteel
Frequency60 Hz
Full Load Amps4.4/2.4-2.2A
Green Certification Or Other RecognitionEnergy Aware
Hp1/2 hp
Includes506 MFD Capacitor(440 MFD, 125V Start Capacitor & 30 MFD, 370V Run Capacitor)
Insulation ClassClass B
Inverter RatedNo
Motor ApplicationGeneral Application
Motor DesignCapacitor Start/Run
Motor Enclosure DesignOpen Dripproof
Motor Mounting PositionHorizontal/Vertical Shaft Down
Motor Shaft DesignFlat
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeCapacitor Start/Run
Mounting TypeRigid Base
Nameplate Rpm3450 RPM
No. Of Speeds1
Overall Length10 5/8"
Phase1
Rpm Range3001-3600 RPM
Service Factor1.25
Shaft Dia.1/2"
Shaft Length1 1/2"
Thermal ProtectionNone
Voltage115/208-230V AC
Ins. ClassClass B
Length Less Shaft9"
Motor BearingsBall
Motor Frame MaterialSteel
Motor Mounting TypeRigid Base
StandardsUL (E47479)

Shipping Info:

Ship weight (kg) 7.92
Ship height (cm)25.91
Ship length (cm)33.27
Ship width (cm)24.89
HS code8501406040
Country of OriginMX

Product Variants

ProductModelNameplate RpmHpFull Load AmpsMounting TypeService FactorFrameThermal ProtectionShaft Dia.Price
DAYTON 20CL55 General Purpose Motor Capacitor Start/run Open Dripproof 3/4 Hp 3450 48 Eff 76.2 | AF6QTJ 103807.003450 RPM3/4 hp7.2/4-3.6ARigid Base1.2548None1/2"€457.59
DAYTON 20CL56 General Purpose Motor Capacitor Start/run Open Dripproof 1/2 Hp 1725 48 Eff 76.2 | AF6QTK 103808.001725 RPM1/2 hp4.6/2.4-2.3ARigid Base1.2548Automatic1/2"€465.76
DAYTON 20CL57 General Purpose Motor Capacitor Start/run Open Dripproof 1/3 Hp 3450 48 Eff 70.5 | AF6QTL 103809.003450 RPM1/3 hp3/1.6-1.5ARigid Base1.3548Automatic1/2"€441.85
DAYTON 20CL59 General Purpose Motor Capacitor Start/run Open Dripproof 3/4 Hp 3450 48 Eff 76.2 | AF6QTN 103811.003450 RPM3/4 hp7.2/4-3.6ARigid Base1.2548Automatic1/2"€477.55
DAYTON 20CL60 General Purpose Motor Capacitor Start/run Open Dripproof 1/2 Hp 1725 48 Eff 76.2 | AF6QTP 103812.001725 RPM1/2 hp4.6/2.4-2.3ARigid Base1.2548None1/2"€577.05
DAYTON 20CL61 General Purpose Motor Capacitor Start/run Open Dripproof 1/3 Hp 1725 48 Eff 72.4 | AF6QTQ 103813.001725 RPM1/3 hp3.8/1.9ARigid Base1.3548None1/2"€506.55
DAYTON 20CL62 General Purpose Motor Capacitor Start/run Open Dripproof 1/2 Hp 3450 48 Eff 72.4 | AF6QTR 103814.003450 RPM1/2 hp4.4/2.4-2.2ARigid Base1.2548Manual1/2"€472.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 103806.00 General Purpose Motor Capacitor Start/run Open Dripproof 1/2 Hp 3450 48 Eff 72.4
€447.67 /unit