Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 20CK20 Sleeved Fire Damper Square Steel | AG9GMY

DAYTON 20CK20 Sleeved Fire Damper Square Steel

Item: AG9GMY Model: 20CK20
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€174.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Damper with Sleeve
Air Flow DirectionVertical
ApplicationFire
Blade TypeCurtain
Closure TypeSpring
Damper Depth3 11/16"
Damper Height11 3/4"
Damper ItemSleeved Fire Damper
Damper ShapeSquare
Damper TypeDynamic
Damper Width11 3/4"
FinishGalvanized
Fire Rating1.5 hrs.
For Duct ShapeSquare
Frame Depth12"
Frame Material Thickness22 ga.
Free Area0.643 sq. ft.
IncludesStainless Steel Closure Spring
MaterialSteel
Material Thickness22 ga.
Max. Air Velocity4000 FPM
Mounting StyleDynamic, Vertical
Mounting TypeDynamic Vertical
Nominal Duct Height12"
Nominal Duct Width12"
Overall Height11 3/4"
Overall Length12"
Overall Width11 3/4"
Rough Opening ShapeSquare
Rough Opening Width12"
ShapeSquare
Airflow DirectionVertical
Blade MaterialGalvanized Steel
Closure Pressure Rating4 in. wc
Closure Velocity Rating2000 FPM
Damper ApplicationFire
Frame Less Flange144 sq. in.
Frame MaterialGalvanized Steel
Fusible Link Temperature165°F
Maximum Air Velocity4000 FPM
Maximum Ambient Temperature165°F
Maximum Pressure4 in. wc
Mounting LocationWall
Mounting PositionHorizontal, Vertical
Pressure Drop @ 1000 Fpm (amca 5.2)0.11 in. wg
StandardsCSFM, IBC, NFPA 80, NFPA 90A, 101, NYC MEA, UL 555
Switch ActionNormally Open

Shipping Info:

Ship weight (kg) 4.2975
Ship height (cm)29.85
Ship length (cm)30.48
Ship width (cm)29.85
Country of OriginUS

Product Details:

    • Damper Depth : 3-11/16"
    • Fusible Link : 165 Degrees F

Product Variants

ProductModelDamper TypeClosure TypeFor Duct ShapeOverall LengthPrice
DAYTON 20CK13 Sleeved Fire Damper Static Vertical | AG9GMQ 20CK13StaticGravitySquare12"€114.77
DAYTON 20CK14 Sleeved Fire Damper Static Vertical | AG9GMR 20CK14StaticGravitySquare12"€104.54
DAYTON 20CK15 Sleeved Fire Damper Static Vertical | AG9GMT 20CK15StaticGravitySquare12"€116.37
DAYTON 20CK16 Sleeved Fire Damper Static Vertical | AG9GMU 20CK16StaticGravitySquare12"€124.32
DAYTON 20CK17 Sleeved Fire Damper Square Steel | AG9GMV 20CK17DynamicSpringSquare12"€124.96
DAYTON 20CK18 Sleeved Fire Damper Square Steel | AG9GMW 20CK18DynamicSpringSquare12"€129.97
DAYTON 20CK19 Sleeved Fire Damper Square Steel | AG9GMX 20CK19DynamicSpringSquare12"€135.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 20CK20 Sleeved Fire Damper Square Steel
€174.08 /unit