Item | Blower |
Airflow @ 0.000 In Sp | Not Applicable |
Airflow @ 0.100 In Sp | Not Applicable |
Airflow @ 0.125 In Sp | Not Applicable |
Airflow @ 0.250 In Sp | Not Applicable |
Airflow @ 0.375 In Sp | Not Applicable |
Airflow @ 0.400 In Sp | Not Applicable |
Airflow @ 0.500 In Sp | Not Applicable |
Airflow @ 0.750 In Sp | Not Applicable |
Airflow @ 1.000 In Sp | Not Applicable |
Airflow @ 1.250 In Sp | Not Applicable |
Airflow @ 1.500 In Sp | Not Applicable |
Airflow @ 10.00 In Sp | Not Applicable |
Airflow @ 11.00 In Sp | Not Applicable |
Airflow @ 12.00 In Sp | Not Applicable |
Airflow @ 13.00 In Sp | Not Applicable |
Airflow @ 2.000 In Sp | Not Applicable |
Airflow @ 2.500 In Sp | Not Applicable |
Airflow @ 3.000 In Sp | Not Applicable |
Airflow @ 3.500 In Sp | Not Applicable |
Airflow @ 4.000 In Sp | Not Applicable |
Airflow @ 4.500 In Sp | Not Applicable |
Airflow @ 5.000 In Sp | Not Applicable |
Airflow @ 6.000 In Sp | Not Applicable |
Airflow @ 7.000 In Sp | Not Applicable |
Airflow @ 8.000 In Sp | Not Applicable |
Airflow @ 9.000 In Sp | Not Applicable |
Amca Fan Class | Not Rated |
Amps | 15.3A |
Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
Assembled/unassembled | Assembled |
Assembly | Assembled |
Bearing Type | Ball |
Brake Horsepower | 1 hp |
Cfm @ 1.200-in. Sp | 2701/2480/2248 CFM |
Cfm Range | 2701 To 1384 @ 1.20-in. sp To 1.80-in. sp |
Chemical Resistant | No |
Color | Gray |
Compatible Speed Control | No |
Corrosion Resistant | Yes |
Discharge Height | 13 3/8" |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
Discharge Width | 12 3/16" |
Drive Type | Direct Drive |
Electrical Connection | Wire Leads |
Flange Size | Not Applicable |
Footnotes | # Motor Overload Condition |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
For Location | Indoor |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Frequency | 60 Hz |
Full Load Amps | 15.3A |
Hazardous Location Application | No |
Hazardous Location Specification | Not Applicable |
High-efficiency Motor | No |
Housing Color | Gray |
Housing Depth | 19 1/4" , 19 9/32" , 19.281" |
Housing Height | 20 5/16" , 20.312" |
Housing Material | Steel |
Housing Width | 13 5/16" , 13.312" |
Includes | Not Applicable |
Includes Drive Package | Not Applicable |
Includes Motor | Yes |
Includes Mounting Hardware | No |
Inlet Dia. | 10 3/8" |
Max. Ambient Temp. | 104°F |
Max. Inlet Temp. | 104°F |
Motor Duty Class | Continuous |
Motor Enclosure Design | Open Dripproof |
Motor Horsepower | 1 hp |
Motor Hp | 1 hp |
Motor Location | Out Of Airstream |
Motor Type | Permanent Split Capacitor |
Mount Type | Multiposition |
Mounting | Multiposition , Multipostion |
Mounting Orientation | Multiposition |
No. Of Discharge Positions | 4 |
Number Of Inlet | 2 |
Number Of Speeds | 3 |
Oem Replacement | Yes |
Outlet Dia. | Not Applicable |
Outlet Height | 13 3/8" |
Outlet Shape | Rectangular |
Outlet Width | 12 3/16" , 12.187" |
Overall Depth | 19 1/4" |
Overall Width | 13 5/16" |
Replacement For | 5C197 |
Resistance Properties | Corrosion Resistant |
Shaft Dia. | 14 mm |
Sound Level | Not Rated |
Spark Resistant Construction Type | Not Rated |
Speed Control | No |
Speed Controllable | No |
Thermal Protection | Yes |
Type | Assembled, Direct Drive, Double Inlet Forward Curve, With Motor |
Wheel Bore Diameter | 14 mm |
Wheel Dia. | 13" |
Wheel Material | Steel |
Wheel Material Finish | Galvanized |
Wheel Width | 9 1/2" |