Item | Blower |
Airflow @ 0.000 In Sp | Not Applicable |
Airflow @ 0.100 In Sp | Not Applicable |
Airflow @ 0.125 In Sp | Not Applicable |
Airflow @ 0.250 In Sp | Not Applicable |
Airflow @ 0.375 In Sp | Not Applicable |
Airflow @ 0.400 In Sp | Not Applicable |
Airflow @ 0.500 In Sp | Not Applicable |
Airflow @ 0.750 In Sp | Not Applicable |
Airflow @ 1.000 In Sp | Not Applicable |
Airflow @ 1.250 In Sp | Not Applicable |
Airflow @ 1.500 In Sp | Not Applicable |
Airflow @ 10.00 In Sp | Not Applicable |
Airflow @ 11.00 In Sp | Not Applicable |
Airflow @ 12.00 In Sp | Not Applicable |
Airflow @ 13.00 In Sp | Not Applicable |
Airflow @ 2.000 In Sp | Not Applicable |
Airflow @ 2.500 In Sp | Not Applicable |
Airflow @ 3.000 In Sp | Not Applicable |
Airflow @ 3.500 In Sp | Not Applicable |
Airflow @ 4.000 In Sp | Not Applicable |
Airflow @ 4.500 In Sp | Not Applicable |
Airflow @ 5.000 In Sp | Not Applicable |
Airflow @ 6.000 In Sp | Not Applicable |
Airflow @ 7.000 In Sp | Not Applicable |
Airflow @ 8.000 In Sp | Not Applicable |
Airflow @ 9.000 In Sp | Not Applicable |
Amca Fan Class | Not Rated |
Amps | 9A |
Application | Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating |
Assembled/unassembled | Assembled |
Assembly | Assembled |
Bearing Type | Ball |
Brake Horsepower | 3/4 hp |
Cfm Range | 2016 To 880 @ 0.900-in. sp To 1.30-in. sp |
Chemical Resistant | No |
Color | Gray |
Compatible Speed Control | No |
Corrosion Resistant | Yes |
Discharge Height | 11 3/8" |
Discharge Position | Bottom Horizontal, Down Blast, Top Horizontal, Up Blast |
Discharge Width | 13 1/16" |
Drive Type | Direct Drive |
Electrical Connection | Wire Leads |
Flange Size | Not Applicable |
Footnotes | # Motor Overload Condition |
For Air Type | Clean Air |
For High-static Pressure Applications | No |
For Location | Indoor |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Frequency | 60 Hz |
Full Load Amps | 9A |
Hazardous Location Application | No |
Hazardous Location Specification | Not Applicable |
High-efficiency Motor | No |
Housing Color | Gray |
Housing Depth | 16 9/16" , 16.562" |
Housing Height | 17 5/16" , 17.312" |
Housing Material | Steel |
Housing Width | 14 1/16" , 14.062" |
Includes | Not Applicable |
Includes Drive Package | Not Applicable |
Includes Motor | Yes |
Includes Mounting Hardware | No |
Inlet Dia. | 8 5/8" |
Max. Ambient Temp. | 104°F |
Max. Inlet Temp. | 104°F |
Motor Duty Class | Continuous |
Motor Enclosure Design | Open Dripproof |
Motor Horsepower | 3/4 hp |
Motor Hp | 3/4 hp |
Motor Location | In Airstream |
Motor Type | Permanent Split Capacitor |
Mount Type | Multiposition |
Mounting | Multiposition , Multipostion |
Mounting Orientation | Multiposition |
No. Of Discharge Positions | 4 |
Number Of Inlet | 2 |
Number Of Speeds | 4 |
Oem Replacement | Yes |
Outlet Dia. | Not Applicable |
Outlet Height | 11 3/8" |
Outlet Shape | Rectangular |
Outlet Width | 13 1/16" |
Overall Depth | 16 9/16" |
Overall Width | 14 1/16" |
Replacement For | 5C094 |
Resistance Properties | Corrosion Resistant |
Shaft Dia. | 14 mm |
Sound Level | Not Rated |
Spark Resistant Construction Type | Not Rated |
Speed Control | No |
Speed Controllable | No |
Thermal Protection | Yes |
Type | Assembled, Direct Drive, Double Inlet Forward Curve, With Motor |
Wheel Bore Diameter | 14 mm |
Wheel Dia. | 11" |
Wheel Material | Steel |
Wheel Material Finish | Galvanized |
Wheel Width | 10 9/16" , 10.562" |
Current | 9A |
Housing Material Finish | Enamel |
Inlet Diameter | 8 5/8" |
Maximum Fan Speed | 1100 RPM |
Minimum Fan Speed | 0 RPM |
Motor Enclosure | Open Dripproof |
Motor Ip Rating | IP20 |
Motor Speed | 1100 RPM |
Outlet Type | Non Flanged |
Overall Height | 17 5/16" |
Rotation | CW |
Standards | CE AND ROHS COMPLIANCE, CULUS RECOGNIZED (E47479) FOR THE MOTOR ONLY NOT THE BLOWER |
Thermal Overload Protection | Yes |
Wheel Diameter | 11" |
Wheel Type | Forward Curved |