Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1VNX4 Electric Baseboard Heater Convection 120v | AB3WVG

DAYTON 1VNX4 Electric Baseboard Heater Convection 120v

Item: AB3WVG Model: 1VNX4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Baseboard Heater
Air Temp. Rise150°F
Amps12.5A
Automatic Fan Delay (on/off)No
Building Management System CompatibleNo
ColorGray, White
Control TypeMechanical Selector Dial
Cord Length6 ft.
Depth5 1/16"
Disconnect SwitchYes
Duty RatingResidential Grade
Electric Heater Phase1
FeaturesAuto-Overheat Shut Off Protection, Power Indicator Light, Thermostat, Low Profile Feature
Heater StyleBaseboard
Heater TypeConvection
Heating Capacity5118 btuH
Heating MethodConvection
Height9.062"
Hold FunctionNo
Housing ColorGray, White
Housing FinishPowder Coated
Housing MaterialSteel
Housing StyleSlope Top
Includes2-Prong Polarized Plug
Max. Temp.151.52°F
Number Of Heat Settings1
OscillatingNo
Oscillating/non-oscillatingNon Oscillating
Output Wattage1500 W
Overall Dimensions - L X H X D38 7/8" x 9 1/16" x 5 1/16"
Overall Height9 1/16"
Overall Length38 7/8"
Phase1
Power Rating1.5 kW
Programming CapabilityNot Programmable
Setback ControlNo
Smart ConnectivityNo Connectivity
Tamper ResistantNo
Thermal Overheat ProtectionManual Reset
Thermostat Contact TypeSingle Pole
Tip Over Safety SwitchNo
Wattage1500 W
Width38 7/8"
Amperage12.5A
Overall Depth5 1/16"
StandardsUL LISTED, C-UL LISTED
Voltage120V AC
Wattage Output1500 W

Shipping Info:

Ship weight (kg) 5.139
Ship height (cm)27.94
Ship length (cm)101.6
Ship width (cm)17.78
HS code8516290060
Country of OriginCN

Product Variants

ProductModelAir Temp. RiseOutput WattageHeating CapacityNumber Of Heat SettingsHousing ColorOverall HeightOverall LengthDepthPrice
DAYTON 1EVG2 Electric Baseboard Heater Convection 120v | AA9RMB 1EVG2160°F1500 W5118 btuH1Gray, White9 1/16"38 7/8"5 1/16"€141.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1VNX4 Electric Baseboard Heater Convection 120v
€95.94 /unit