DAYTON 1TRZ6 Washdown Motor 3-phase Tenv 1 Hp 1725 Rpm | AB3JHA

DAYTON 1TRZ6 Washdown Motor 3-phase Tenv 1 Hp 1725 Rpm

Item: AB3JHA Model: 1TRZ6
In Stock

Get it by Tuesday, Jun 10

€924.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWashdown Motor
Ambient Temp.104°F
ApplicationWashdown
Bearing TypeBall
BearingsBall
Cc NumberCC030A
Conduit BoxCast Oversized Gasketed
Drain Plug(4) Each End, (2) In Conduit Box
DutyContinuous
Duty CycleContinuous
FinishEpoxy Coated
Frame56C
Frame MaterialSteel
Frequency60 Hz
Full Load Amps3/1.5A
Hp1 hp
Insulation ClassClass F
Inverter RatedYes
Length Less Shaft10 1/4"
Motor ApplicationWashdown
Motor Enclosure DesignTotally Enclosed Non Ventilated
Motor Mounting PositionHorizontal
Motor Shaft DesignKeyed
Motor Shaft RotationClockwise/Counter Clockwise
Motor TypeThree Phase
Mounting TypeFace/Base
Nameplate Rpm1750 RPM
Nema DesignB
Nominal Efficiency85.5%
Number Of Speeds1
Overall Length11 9/16"
Phase3
Service Factor1.15
Shaft Dia.5/8"
Shaft GradeGrade 303
Shaft Length2"
Shaft MaterialStainless Steel
Thermal ProtectionNone
Voltage230/460V AC

Shipping Info:

Ship weight (kg) 15.8355
Ship height (cm)27.69
Ship length (cm)49.28
Ship width (cm)29.21
HS code8501515040
Country of OriginMX

Product Variants

ProductModelVoltageHpFinishFramePhaseFull Load AmpsNameplate RpmMotor Mounting TypePrice
DAYTON 11G244 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAB 11G244115/208-230V AC3/4 hpUnfinished56C17.6/3.8-4A1745 RPMFace€1,054.48
DAYTON 11G245 Washdown Motor Capacitor Straight Tefc 1 Hp 1745 Rpm | AA3BAC 11G245115/208-230V AC1 hpUnfinished56C111.2/5.6-5.8A1745 RPMFace€1,093.91
DAYTON 11G246 Washdown Motor Capacitor Straight Tefc 1.5hp 1745rpm | AA3BAD 11G246115/208-230V AC1 1/2 hpUnfinished56C114.8/7.4-7.6A1745 RPMFace€999.47
DAYTON 11G247 Washdown Motor Capacitor Straight Tefc 2 Hp 3450 Rpm | AA3BAE 11G247208-230V AC2 hpUnfinished56C17.4-8.9A3450 RPM-€1,083.88
DAYTON 11G248 Washdown Motor Capacitor Straight Tefc 2 Hp 1745 Rpm | AA3BAF 11G248208-230V AC2 hpUnfinished56C18.5-9.9A1745 RPM-€1,240.01
DAYTON 11G252 Washdown Motor Capacitor Straight Tefc 1/2hp 1745rpm | AA3BAG 11G252115/208-230V AC1/2 hpUnfinished56HC15/2.5-2.6A1745 RPM-€915.85
DAYTON 11G253 Washdown Motor Capacitor Straight Tefc 3/4hp 1745rpm | AA3BAH 11G253115/208-230V AC3/4 hpUnfinished56HC17.6/3.8-4A1745 RPM-€1,076.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1TRZ6 Washdown Motor 3-phase Tenv 1 Hp 1725 Rpm
€924.12 /unit