Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1LWE2 Gearbelt Height 165 Teeth Length 2310 Mm | AB2GFY

DAYTON 1LWE2 Gearbelt Height 165 Teeth Length 2310 Mm

Item: AB2GFY Model: 1LWE2
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€343.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ApplicationAll General Industry
Belt CoatingNylon
Belt MaterialNeoprene
ColorBlack
Gearbelt TypeHT
Industry Number231014M40
MaterialNeoprene
Number Of Teeth165
Pitch14 mm
Pitch Length2310 mm
Resistance PropertiesHeat Resistant, Oil Resistant
Teeth Location - Timing BeltsSingle Sided
Tooth LocationOne Side
Tooth ShapeCurvilinear
Width40 mm
Belt Trade SizeHTD
Length TypeClosed Loop
StandardsARPM
Tensile Strength22622 N/mm

Shipping Info:

Ship weight (kg) 1.305
Ship height (cm)6.35
Ship length (cm)29.72
Ship width (cm)29.72
HS code4010393000
Country of OriginJP

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
DAYTON 1LWB1 Gearbelt Height 69 Teeth Length 966 Mm | AB2GFF 1LWB196614M40966 mm6914 mmNeoprene€168.80
DAYTON 1LWB5 Gearbelt Height 85 Teeth Length 1190 Mm | AB2GFH 1LWB5119014M401190 mm8514 mmNeoprene€268.31
DAYTON 1LWB9 Gearbelt Height 100 Teeth Length 1400 Mm | AB2GFK 1LWB9140014M401400 mm10014 mmNeoprene€186.52
DAYTON 1LWC4 Gearbelt Height 115 Teeth Length 1610 Mm | AB2GFM 1LWC4161014M401610 mm11514 mmNeoprene€224.18
DAYTON 1LWC8 Gearbelt Height 127 Teeth Length 1778 Mm | AB2GFR 1LWC8177814M401778 mm12714 mmNeoprene€241.58
DAYTON 1LWD3 Gearbelt Height 135 Teeth Length 1890 Mm | AB2GFT 1LWD3189014M401890 mm13514 mmNeoprene€249.03
DAYTON 1LWD7 Gearbelt Height 150 Teeth Length 2100 Mm | AB2GFV 1LWD7210014M402100 mm15014 mmNeoprene€266.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LWE2 Gearbelt Height 165 Teeth Length 2310 Mm
€343.68 /unit