Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1LWA6 Gearbelt Height 300 Teeth Length 2400 Mm | AB2GFD

DAYTON 1LWA6 Gearbelt Height 300 Teeth Length 2400 Mm

Item: AB2GFD Model: 1LWA6
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€102.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ApplicationAll General Industry
Belt CoatingNylon
Belt MaterialNeoprene
ColorBlack
Gearbelt TypeHT
Industry Number24008M20
MaterialNeoprene
Number Of Teeth300
Pitch8 mm
Pitch Length2400 mm
Resistance PropertiesHeat Resistant, Oil Resistant
Teeth Location - Timing BeltsSingle Sided
Tooth LocationOne Side
Tooth ShapeCurvilinear
Width20 mm
Belt Trade SizeHTD
Length TypeClosed Loop
StandardsARPM
Tensile Strength6951 N/mm

Shipping Info:

Ship weight (kg) 0.261
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)22.86
HS code4010393000
Country of OriginJP

Product Variants

ProductModelIndustry NumberPitch LengthNumber Of TeethPitchMaterialPrice
DAYTON 1DHU6 Gearbelt Height 60 Teeth Length 480 Mm | AA9JDL 1DHU64808M20480 mm608 mmNeoprene€27.80
DAYTON 1DHV1 Gearbelt Height 70 Teeth Length 560 Mm | AA9JDN 1DHV15608M20560 mm708 mmNeoprene€31.01
DAYTON 1DHV5 Gearbelt Height 75 Teeth Length 600 Mm | AA9JDQ 1DHV56008M20600 mm758 mmNeoprene€32.30
DAYTON 1DHV9 Gearbelt Height 80 Teeth Length 640 Mm | AA9JDT 1DHV96408M20640 mm808 mmNeoprene€33.66
DAYTON 1DHW4 Gearbelt Height 90 Teeth Length 720 Mm | AA9JDV 1DHW47208M20720 mm908 mmNeoprene€36.37
DAYTON 1DHW8 Gearbelt Height 100 Teeth Length 800 Mm | AA9JDX 1DHW88008M20800 mm1008 mmNeoprene€38.80
DAYTON 1LVR7 Gearbelt Height 110 Teeth Length 880 Mm | AB2GDL 1LVR78808M20880 mm1108 mmNeoprene€40.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1LWA6 Gearbelt Height 300 Teeth Length 2400 Mm
€102.05 /unit