Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1DHW9 Gearbelt Height 100 Teeth Length 800 Mm | AA9JDY

DAYTON 1DHW9 Gearbelt Height 100 Teeth Length 800 Mm

Item: AA9JDY Model: 1DHW9
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€64.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Drive Gearbelt
ApplicationAll General Industry
Belt CoatingNylon
Belt MaterialNeoprene
ColorBlack
Gearbelt TypeHT
Industry Number8008M30
MaterialNeoprene
Number Of Teeth100
Pitch8 mm
Pitch Length800 mm
Resistance PropertiesHeat Resistant, Oil Resistant
Teeth Location - Timing BeltsSingle Sided
Tooth LocationOne Side
Tooth ShapeCurvilinear
Width30 mm

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.3
Ship length (cm)25.4
Ship width (cm)15.24
HS code4010353000
Country of OriginJP

Product Variants

ProductModelPitchIndustry NumberPitch LengthNumber Of TeethMaterialPrice
DAYTON 1DHU7 Gearbelt Height 60 Teeth Length 480 Mm | AA9JDM 1DHU78 mm4808M30480 mm60Neoprene€41.51
DAYTON 1DHV2 Gearbelt Height 70 Teeth Length 560 Mm | AA9JDP 1DHV28 mm5608M30560 mm70Neoprene€45.84
DAYTON 1DHV6 Gearbelt Height 75 Teeth Length 600 Mm | AA9JDR 1DHV68 mm6008M30600 mm75Neoprene€47.54
DAYTON 1DHW1 Gearbelt Height 80 Teeth Length 640 Mm | AA9JDU 1DHW18 mm6408M30640 mm80Neoprene€49.91
DAYTON 1DHW5 Gearbelt Height 90 Teeth Length 720 Mm | AA9JDW 1DHW58 mm7208M30720 mm90Neoprene€53.49
DAYTON 1LVR8 Gearbelt Height 110 Teeth Length 880 Mm | AB2GDM 1LVR88 mm8808M30880 mm110Neoprene€60.48
DAYTON 1LVT3 Gearbelt Height 120 Teeth Length 960 Mm | AB2GDQ 1LVT38 mm9608M30960 mm120Neoprene€64.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DHW9 Gearbelt Height 100 Teeth Length 800 Mm
€64.15 /unit