Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1L514 Speed Reducer C-face 42cz/48 35.8 1 | AB2CAQ

DAYTON 1L514 Speed Reducer C-face 42cz/48 35.8 1

Item: AB2CAQ Model: 1L514
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€888.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
ApplicationSpeed Reducer
BaseRemovable
Base To Center3.33"
Base TypeRemovable
Bearing TypeBall
Bore Dia.5/8"
Dimension A3.344"
Dimension B2 5/8"
Dimension C4.953"
Dimension D0.203"
FinishGloss Powder Coat
Gear TypeHelical First Stage
Housing MaterialDie Cast Aluminum
Input Rpm1725 RPM
LubricationHeavy Duty Oil
Max. Input Hp1/4 hp
Mounting TypeAny Position
Nominal Output Rpm49 RPM
Number Of Stages3
Output Shaft Dia.5/8"
Output Shaft Height3.344"
Overhung Load175 lbs.
Pinion MaterialHardened Steel
Seal TypeSpring Loaded Lip
Shaft OrientationParallel Inline
Speed Reducer TypeC Face
Base To Shaft Center3.33"
Housing Material FinishGloss Powder Coated
Maximum Output Speed48 RPM
Maximum Output Torque295 lbs.-in.
Mounting OrientationAny Angle
Output Shaft Diameter5/8"
Overall Height4 3/4"
Overall Length5.38"
Overall Width4.06"
Overhung Load Capacity175 lbs.-ft.

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)12.07
Ship length (cm)13.67
Ship width (cm)10.31
HS code8483407000
Country of OriginUS

Product Variants

ProductModelMax. Input HpNominal Output RpmNumber Of StagesShaft OrientationPinion MaterialGear TypeOverhung LoadInput RpmPrice
DAYTON 1L511 Speed Reducer C-face 42cz/48 19.1 1 | AB2CAM 1L51133/100 hp92 RPM2Parallel InlineHardened SteelHelical First Stage175 lbs.1725 RPM€581.32
DAYTON 1L512 Speed Reducer C-face 42cz/48 22.7 1 | AB2CAN 1L5121/4 hp77 RPM2ParallelHeat Treated SteelHelical First Stage175 lbs.1725 RPM€587.88
DAYTON 1L513 Speed Reducer C-face 42cz/48 28.1 1 | AB2CAP 1L5131/4 hp62 RPM2Parallel InlineHardened SteelHelical First Stage175 lbs.1725 RPM€619.28
DAYTON 1L515 Speed Reducer C-face 42cz/48 87.8 1 | AB2CAR 1L5151/10 hp20 RPM3Parallel InlineHardened SteelHelical First Stage175 lbs.1725 RPM€653.97
DAYTON 1L516 Speed Reducer C-face 42cz/48 12.7 1 | AB2CAT 1L51633/100 hp138 RPM2Parallel InlineHardened SteelHelical First Stage175 lbs.1725 RPM€717.95
DAYTON 1L537 Speed Reducer C-face 42cz/48 58.3 1 | AB2CBN 1L5371/8 hp30 RPM3ParallelHeat Treated SteelHelical First Stage175 lbs.1725 RPM€659.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1L514 Speed Reducer C-face 42cz/48 35.8 1
€888.53 /unit