Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 1F794 Dc Speed Control 90/180vdc Nema 4/12 | AA9TNY

DAYTON 1F794 Dc Speed Control 90/180vdc Nema 4/12

Item: AA9TNY Model: 1F794
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDc Speed Control
Accepts Tach FeedbackYes
Current/torque LimitAdjustable
Depth5 1/2"
Dynamic BrakingYes
Enclosure RatingNEMA 4X
Enclosure TypeEnclosed
External SwitchesFwd/Stop/Rev, On/Off
FrameNEMA 4/12
Height9 1/2"
Hp @ Higher Voltage1/4 hp to 2 hp
Hp @ Lower Voltage1/8 hp to 1 hp
Input Voltage120/240V AC
Ir CompensationAdjustable
Length9 1/2"
Linear Acceleration1 sec. to 3 sec.
Max. Amps10A
Max. Linear Acceleration3 sec.
Max. Linear Deceleration0.5 sec.
Min. Linear Acceleration1 sec.
Mounting TypeWall
Operating Temp.-10°C to +45°C
Output Voltage0-90/180V DC
Overall Depth5 1/2"
Overall Height9 1/2"
Overall Width5"
Power On LightYes
RotationReversible
SeriesSeries 125
Shunt Wound Voltage100/200V AC
Speed ControlSCR
Speed Range50:1
Speed Regulation+/-1% Of Motor Base Speed
Width5"
Ac Input Voltage120/240V AC
Dc Speed ControlSCR
Higher Voltage Motor Output Power1/4 hp to 2 hp
Lower Voltage Motor Output Power1/8 hp to 1 hp
Maximum Current10A
Maximum Linear Acceleration3 sec.
Maximum Linear Deceleration0.5 sec.
Minimum Linear Acceleration1 sec
Mount TypeWall
Operating Temperature-10° to 45°C
Product TypeDC Speed Control
StandardsCULUS LISTED
Voltage Output0-90/180V DC

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)24.13
Ship length (cm)13.97
Ship width (cm)12.7
HS code8504404000
Country of OriginUS

Product Details:

    • Accepts Tach Feedback (Yes)
    • Current/Torque Limit (Adjustable)
    • Linear Deceleration (Fixed 0.5 sec.)
    • Power On Light (Yes)
    • Shunt Wound Volts (100/200VDC)

Product Variants

ProductModelInput VoltageOutput VoltageEnclosure TypeMax. AmpsSpeed RangeRotationEnclosure RatingOverall WidthPrice
DAYTON 2M171 Dc Speed Control 90/180vdc Nema 4/12 | AC2QLX 2M171120/240V AC0-90/180V DCEnclosed10A50:1ReversibleNEMA 45"€765.63
DAYTON 2PUX3 Dc Speed Control 90vdc 4a Ip30 | AC3AKN 2PUX3120V AC0-90V DCEnclosed3A15:1SingleIP302.61"€549.38
DAYTON 4Z827 Dc Speed Control 90/180vdc 2a | AE2RBG 4Z827120/240V AC0-90/180V DCOpen2A25:1Single-4.9"€199.23
DAYTON 4Z829 Dc Speed Control 90/180vdc Nema 4/12 | AE2RBH 4Z829120/240V AC0-90/180V DCEnclosed10A50:1ReversibleNEMA 4X5"€1,100.24
DAYTON 5X412 Dc Speed Control 90vdc 2a Nema 1 | AE7DJA 5X412120V AC0-90V DCEnclosed2A25:1SingleNEMA 16"€331.67
DAYTON 5X485 Dc Speed Control 90/180vdc Nema 4/12 | AE7DKJ 5X485120/240V AC0-90/180V DCEnclosed10A50:1SingleNEMA 4X5"€682.99
DAYTON 6X165 Dc Speed Control 90/180vdc Nema 4/12 | AF2PLL 6X165120/240V AC0-90/180V DCEnclosed1.2A50:1ReversibleNEMA 4X5"€1,042.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1F794 Dc Speed Control 90/180vdc Nema 4/12
€1.32 /unit